Shop All Spring Plungers
Te-Co
Plunger, Stl, 1/3inL, M4x0.7, 0.90 lb., PK5
Mfr # 6390101
Zoro # G3364247
product price: $25.65
/pk 5, $5.13/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Steel
- Thread Size M4x0.7
- Ball Travel (In.) 0.031
- Body Length (In.) 1/3
- Spring Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 6390101
- Zoro # G3364247
- Country of Origin United States
- Category Spring Plungers
Dimensions
Thread Size | M4x0.7 |
Body Length (In.) | 1/3 |
Ball Size (In.) | 0.098 |
Body Width (In.) | 0.157 |
Body Dia. | 0.1570 in |
Overall Length | 9.00mm |
Plunger Dia. | 0.0980 in |
Body Length | 9.00mm |
Thread Length | 9.00mm |
Description
Spring Plunger, Thread Size M4x0.7, Thread Length 9.00mm, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 0.0980 in, Plunger Projection 0.0310 in, Mounting Type Threaded, Body Length 9.00mm, Final Nose Force 2.25 lb, Initial Nose Force 0.9 lb, Overall Length 9.00mm, Thread Pitch 0.70mm, Handle Type Slotted Drive, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device, Body Finish Black Oxide, Body Material Steel, Retractable No, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO 3/8" Digital Angle Torque Wrench, 5 to 99.5 ft-lbs ARM315-3A (ARM315-3A)
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR74)
- KO-KEN Socket 24mm Nut Grip 39mm 1/2 Sq. Drive (4450M-24)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Socket - (4548)
- TE-CO Plunger, Stl, 5/8inL, M8x1.25, Standard, PK5 (63905X01)
- TE-CO Plunger, Spring, Steel, Zinc, #10-32, PK5 (52602)
- TE-CO Plunger, Ball W/Out Lock, #8-32, 11/32, PK5 (52923X)
- TE-CO Plunger, Spring, Steel, Zinc, 1/2-13, PK5 (52208)
- TE-CO Plunger, Ball W/Out Lock, 5/16-18, PK5 (52911X)
- TE-CO Plunger, Ball W/Out Lock, #10-32, PK5 (52801X)
- TE-CO Plunger, Ball W/Out Lock, Zinc, 3/8-16, PK5 (52810X)
- Te-Co Spring Plungers