Shop All Spring Plungers
Te-Co
Plunger, S.S, 5/8inL, M8x1.25, 8.95 lb., PK5
Mfr # 6400701
Zoro # G3364028
product price: $36.25
/pk 5, $7.25/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Thread Size M8x1.25
- Body Stainless steel
- Ball Material 440 Stainless Steel
- Ball Travel (In.) 0.059
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 6400701
- Zoro # G3364028
- Country of Origin United States
- Category Spring Plungers
Dimensions
Thread Size | M8x1.25 |
Ball Size (In.) | 0.196 |
Body Length (In.) | 5/8 |
Body Width (In.) | 0.315 |
Overall Length | 16.00mm |
Body Length | 16.00mm |
Body Dia. | 0.3150 in |
Plunger Dia. | 0.1960 in |
Description
Spring Plunger, Thread Size M8x1.25, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.1960 in, Plunger Projection 0.0590 in, Mounting Type Threaded, Body Length 16.00mm, Final Nose Force 13.4 lb, Initial Nose Force 8.95 lb, Overall Length 16.00mm, Thread Pitch 1.25mm, With Flange No, Handle Type Slotted Drive, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device, Body Finish Gold, Body Material Stainless Steel, Retractable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Duckbill Pliers, Short Nose, 8" (PL-149C)
- CHICAGO-LATROBE Screw Machine Drill Bit, 63/64 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48563)
- GEARWRENCH 84 Piece 1/4", 3/8" & 1/2" Drive Hex/Ball End Hex/Tamper Proof SAE/Metric Bit Set (80742)
- COLLIS WORKHOLDING HD TAP DRIVER 2-1/2 PIPE TAP 5MT (70556)
- TE-CO Plunger, Spring, SS, 3/8-16, 5/8, PK5 (53505)
- TE-CO Hex Nose Plgr, Stl 5/8"-11, NoLck, PK2 (57205X)
- TE-CO Plunger, Stl, 1/3inL, M4x0.7, 0.90 lb., PK5 (6390101)
- TE-CO Plunger, Hand W/Out lock, 5/8-11, 3.05, PK2 (54313X)
- TE-CO Plunger, Spring, Steel, Zinc, 1/4-20, 1, PK5 (52204)
- TE-CO Spring Plunger Wrench, PK 2 (53008)
- KIPP Indexing Plungers without collar, Style H, inch (K0343.2105AL)
- Te-Co Spring Plungers