Shop All Spring Plungers
Te-Co
Plunger, S.S, 57/64inL, M10x1.5, Heavy, PK5
Mfr # 69326X01
Zoro # G3363319
product price: $60.99
/pk 5, $12.20/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Travel (In.) 0.078
- Ball Size (In.) 0.236
- Material Stainless Steel
- Ball Material Stainless Steel
- Body Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 69326X01
- Zoro # G3363319
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Ball Size (In.) | 0.236 |
Thread Size | M10 x 1.5 |
Body Length (In.) | 57/64 |
Details
Ball Travel (In.) | 0.078 |
Material | Stainless Steel |
Ball Material | Stainless Steel |
Body | Stainless steel |
Type | Without Locking Element |
Function | Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces |
End Force Initial (Lb.) | 14.84 |
Spring | Stainless Steel |
Item | Ball Plunger |
Force | Heavy |
End Force Final (Lb.) | 22.48 |
Description
Ball Plunger, Without Locking Element, Stainless Steel, Body Stainless Steel, Ball Material Stainless Steel, Stainless Steel, Body Length (In.) 57/64, Ball Size (In.) 0.236, M10 x 1.5, Heavy, Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Jack Screw Set, Fine Adj, 3-3/8 In, 6 Pcs (SF190)
- INGERSOLL-RAND Impact Wrench Gasket (230-36)
- DRILL AMERICA #7x12" HSS Aircraft Extension Drill Bit (DWDA/CX127)
- US TAPE 120 in Adhesive Tape Measure, 1/4 in Blade (59610)
- TE-CO Plunger, Spring, SS, 3/8-16, 5/8, PK5 (53505)
- TE-CO Spring Plunger Wrench, PK 2 (53002)
- TE-CO Spring Plunger, Blk Oxd, 10-32x3/4 L, PK5 (5210201)
- TE-CO Plunger, Stl, 1/3inL, M4x0.7, 0.90 lb., PK5 (6390101)
- TE-CO Plunger, Spring, Steel, Zinc, 1/4-20, 1, PK5 (52204)
- TE-CO Plunger, Ball W/Out Lock, 1/4-20, 17/32, PK5 (52908X)
- TE-CO Plunger, Hand W/Out lock, 5/8-11, 3.05, PK2 (54308X)
- Te-Co Spring Plungers