Shop All Spring Plungers
Te-Co
Plunger, Spring W/Out Lock, #8-32, PK5
Mfr # 52003X
Zoro # G2568657
product price: $18.55
/pk 5, $3.71/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Force Final (Lb.) 7.3
- Finish black oxide
- Force 2.70 intial, 7.30 Final
- Function Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
- Plunger 440 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 52003X
- Zoro # G2568657
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Width (In.) | #8-32 |
Body Length (In.) | 5/8 |
Thread Size | #8-32 |
Plunger Dia. (In.) | 0.070 |
Plunger Width | 0.0500 in |
Body Length | 5/8 in |
Thread Length | 5/8 in |
Overall Length | 5/8 in |
Plunger Dia. | 0.0700 in |
Description
Spring Plunger, Thread Size #8-32, Thread Length 5/8 in, Plunger Material Steel, Plunger Dia. 0.0700 in, Plunger Projection 0.0930 in, Mounting Type Threaded, Body Length 5/8 in, Final Nose Force 7.3 lb, Initial Nose Force 2.7 lb, Overall Length 5/8 in, Plunger Width 0.0500 in, Handle Type Hex Socket Drive, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA MAKPAC Interlocking Tool Case, Plastic, Blue, 15-1/2 in W x 11-1/2 in D x 12-1/2 in H (197213-3)
- PROTO SAE L Key, 5/8 in Tip Size, 6 1/4 in Long, 1 7/8 in Short (J46140)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (4935239)
- APEX TOOL GROUP Ext 1/4 Male Hex Drv 3/8 Male (EX-370-2)
- TE-CO Plunger, Spring, Steel, Zinc, 5/16-18, PK5 (52604)
- TE-CO Plunger, Spring W/Out Lock, 5/8-11, PK5 (52011X)
- TE-CO Plunger, Ball W/Out Lock, 1/4-20, 17/32, PK5 (52909X)
- TE-CO Plunger, Spring, Steel, Zinc, 1/4-20, 1, PK5 (52204)
- TE-CO Plunger, Spring, SS, 1/4-20, 17/32, PK5 (53403)
- TE-CO Plunger, Spring, Steel, Zinc, #6-32, 3/8, PK5 (52608)
- J.W. WINCO JW Winco GN611 16NFF7/LS Spring Plunger (16NFF7/LS)
- Te-Co Spring Plungers