Shop All Spring Plungers
Te-Co
Plunger, Spring W/Out Lock, #6-32, PK5
Mfr # 52201X
Zoro # G0335535
product price: $24.99
/pk 5, $5.00/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Width (In.) #6-32
- Force 1.50 Initial, 4.50 Final
- Finish zinc
- Plunger Dia. (In.) 0.046
- End Force Initial (Lb.) 1.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 52201X
- Zoro # G0335535
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Width (In.) | #6-32 |
Plunger Dia. (In.) | 0.046 |
Thread Size | #6-32 |
Body Length (In.) | 17/32 |
Thread Length | 17/32 in |
Overall Length | 17/32 in |
Plunger Dia. | 0.0460 in |
Plunger Width | 0.0350 in |
Body Length | 17/32 in |
Description
Spring Plunger, Thread Size #6-32, Thread Length 17/32 in, Plunger Material Steel, Plunger Dia. 0.0460 in, Plunger Projection 0.0620 in, Mounting Type Threaded, Body Length 17/32 in, Final Nose Force 4.5 lb, Initial Nose Force 1.5 lb, Overall Length 17/32 in, Plunger Width 0.0350 in, Handle Type Hex Socket Drive, Application Often Used To Raise or Eject Parts, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #34 (C18087)
- JOHNSON LEVEL & TOOL I-Beam Level, Number of Vials 5, 72 in. L (1253-7200)
- WESTWARD Maintenance File Set, 9 PC (1NFK1)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 12"L, SDS Plus (HCFC2044)
- TE-CO Plunger, Spring W/Out Lock, 1/4-20, 1, PK5 (53205X)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 1.68, PK2 (54415)
- TE-CO Plunger, Hand W/Out lock, 1/2-13, 2.11, PK2 (54203X)
- TE-CO Plunger, Hand W/Out lock, 1/4-20, 1.14, PK2 (54414X)
- TE-CO Plunger, Ball W/Out Lock, #5-40, 1/4, PK5 (52822X)
- TE-CO Plunger, Ball W/Out Lock, 1/2-13, 3/4, PK5 (52917X)
- J.W. WINCO JW Winco GN717-5-M8-BK-ST Indexing Plunger (717-5-M8-BK-ST)
- Te-Co Spring Plungers