Shop All Spring Plungers
Te-Co
Plunger, Spring W/Out Lock, 5/16-18, PK5
Mfr # 52604X
Zoro # G2344885
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Body (12L14)
- End Force Initial (Lb.) 1.50
- End Force Final (Lb.) 4.00
- Body Zinc Plated Clear Chromate
- Plunger 440 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 52604X
- Zoro # G2344885
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Width (In.) | 0.313 |
Body Length (In.) | 9/16 |
Thread Size | 5/16"-18 |
Plunger Dia. (In.) | 0.135 |
Thread Length | 9/16 in |
Overall Length | 9/16 in |
Plunger Dia. | 0.1350 in |
Body Length | 9/16 in |
Body Dia. | 0.3130 in |
Description
Spring Plunger, Thread Size 5/16 In.-18, Thread Length 9/16 in, Plunger Material Steel, Plunger Dia. 0.1350 in, Plunger Projection 0.0840 in, Mounting Type Threaded, Body Length 9/16 in, Final Nose Force 4 lb, Initial Nose Force 1.5 lb, Overall Length 9/16 in, Handle Type Slotted Drive, Application Often Used To Raise or Eject Parts, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Puller Step Plate Adapter 7/8 x 1-1/8" (J4040-2)
- MILWAUKEE TOOL Cordless Drill/Driver Kit, 3/8 in Chuck (2505-22, 48-11-2460)
- MELIN TOOL CO Carbide Countersink, 90 deg., 1/8", Number of Flutes: 4 (C4-1/8-90)
- VESSEL Precision Bit Wing-Shank 4mm, +1x3, PK10 (D73P132040)
- TE-CO Plunger, Ball W/Out Lock, 1/4-20, 17/32, PK5 (52909X)
- TE-CO Plunger, Ball, SS, 1/2-13, 3/4, PK5 (52917)
- TE-CO Plunger, Stl, 5/8inL, M8x1.25, Standard, PK5 (63905X01)
- TE-CO Plunger, Spring W/Out Lock, 1/4-20, 1, PK5 (53205X)
- TE-CO Plunger, Ball, Steel, B/O, 1/2-13, 3/4, PK5 (52814)
- TE-CO Plunger, Spring, Steel, B/O, 5/16-18, 1, PK5 (52008)
- KIPP Indexing Plungers without collar, Style G, metric (K0343.01412)
- Te-Co Spring Plungers