Shop All Spring Plungers
Te-Co
Plunger, Spring W/Out Lock, 3/8-16, PK5
Mfr # 53209X
Zoro # G1126955
product price: $34.25
/pk 5, $6.85/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Force Initial (Lb.) 5.50
- Function Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
- Body Length (In.) 1-1/8
- End Force Final (Lb.) 14.50
- Body Width (In.) 0.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 53209X
- Zoro # G1126955
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Length (In.) | 1-1/8 |
Body Width (In.) | 0.375 |
Thread Size | 3/8"-16 |
Plunger Dia. (In.) | 0.186 |
Body Length | 1-1/8 in |
Thread Length | 1-1/8 in |
Plunger Width | 1/8 in |
Body Dia. | 3/8 in |
Plunger Dia. | 0.1860 in |
Overall Length | 1-1/8 in |
Description
Spring Plunger, Thread Size 3/8 In.-16, Thread Length 1-1/8 in, Plunger Material Stainless Steel, Plunger Dia. 0.1860 in, Plunger Projection 0.1870 in, Mounting Type Threaded, Body Length 1-1/8 in, Final Nose Force 14.5 lb, Initial Nose Force 5.5 lb, Overall Length 1-1/8 in, Plunger Width 1/8 in, Handle Type Hex Socket Drive, Application Often Used To Raise or Eject Parts, Body Material Stainless Steel, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Metric, 26 pcs (9026MD)
- ASSENMACHER SPECIALTY TOOLS File Set, 6 pcs. (ASS3810)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 5 mm Tip, 1 13/16 in L (54TM60)
- PROTO 3/8" Drive, SAE 1/2" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4916CF)
- TE-CO Spring Plunger, Blk Oxd, 10-32x3/4 L, PK5 (5210201)
- TE-CO Plunger, Ball W/Out Lock, 1/2-13, 3/4, PK5 (52917X)
- TE-CO Plunger, Ball, Steel, Zinc, 5/8-11, 63/64, PK5 (52816)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 1.68, PK2 (54406X)
- TE-CO Plunger, Spring, Steel, Zinc, #10-32, PK5 (52602)
- TE-CO Plunger, Hand, Steel, Zinc, 1/2-13, 2.00, PK2 (54416)
- KIPP Indexing Plungers, all stainless steel, Style H, metric (K0634.002410)
- Te-Co Spring Plungers