Shop All Spring Plungers
Te-Co
Plunger, Spring W/Out Lock, 3/8-16, PK5
Mfr # 52009X
Zoro # G2190377
original price:
$23.65
12% off
new price: $20.69
/pk 5, $4.14/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Body (12L14)
- End Force Final (Lb.) 14.50
- Plunger Dia. (In.) 0.186
- Finish black oxide
- End Force Initial (Lb.) 5.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 52009X
- Zoro # G2190377
- Country of Origin United States
- Category Spring Plungers
Dimensions
Plunger Dia. (In.) | 0.186 |
Body Width (In.) | 0.375 |
Thread Size | 3/8"-16 |
Body Length (In.) | 1-1/8 |
Overall Length | 1.312 in |
Body Length | 1.125 in |
Thread Length | 1.125 in |
Plunger Width | 0.186 in |
Plunger Dia. | 0.1860 in |
Body Dia. | 3/8 in |
Drive Size | 0.125 in |
Body Diameter | 0.375 in |
Description
Spring Plunger, Thread Size 3/8 In.-16, Thread Length 1.125 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.1860 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1.125 in, Final Nose Force 14.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 5.5 lbf, Overall Length 1.312 in, Plunger Width 0.186 in, Thread Pitch 0.063 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Pilot Drill, Hex, 3/8In, 0.31PilotDrill (600648P)
- INGERSOLL-RAND Air Impact Wrench, 1/2 in., Pistol Grip (2235TiMAX-2)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (J0463)
- BON TOOL Bon 12-374 Screed, Mag 2" X 4", 6 Foot (12-374)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 1.68, PK2 (54415X)
- TE-CO Plunger, Ball, Steel, Zinc, 1/4-20, 17/32, PK5 (52806)
- TE-CO Plunger, Ball, Steel, Zinc, 1/4-20, 17/32, PK5 (52804)
- TE-CO Plunger, Spring W/Out Lock, 5/8-11, PK5 (52209X)
- TE-CO Spring Plunger, Blk Oxd, 10-32x3/4 L, PK5 (5210201)
- TE-CO Plunger, Spring, SS, 1/4-20, 1, PK5 (53205)
- TE-CO Plunger, Spring, Steel, Zinc, 5/16-18, PK5 (52604)
- Te-Co Spring Plungers