Shop All Spring Plungers
Te-Co
Plunger, Spring W/Out Lock, 3/4-10, PK2
Mfr # 53212X
Zoro # G1874512
product price: $27.49
/pk 2, $13.75/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plunger Travel (In.) 0.312
- End Force Final (Lb.) 37.30
- Spring 302/304 Stainless
- End Force Initial (Lb.) 6.70
- Type Without Locking Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 53212X
- Zoro # G1874512
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Width (In.) | 0.750 |
Plunger Dia. (In.) | 0.374 |
Body Length (In.) | 1-3/4 |
Thread Size | 3/4"-10 |
Plunger Width | 1/4 in |
Body Length | 1-3/4 in |
Thread Length | 1-3/4 in |
Overall Length | 1-3/4 in |
Body Dia. | 3/4 in |
Plunger Dia. | 0.3740 in |
Description
Spring Plunger, Thread Size 3/4 In.-10, Thread Length 1-3/4 in, Plunger Material Stainless Steel, Plunger Dia. 0.3740 in, Plunger Projection 0.3120 in, Mounting Type Threaded, Body Length 1-3/4 in, Final Nose Force 37.3 lb, Initial Nose Force 6.7 lb, Overall Length 1-3/4 in, Plunger Width 1/4 in, Handle Type Hex Socket Drive, Application Often Used To Raise or Eject Parts, Body Material Stainless Steel, Retractable No, Thread Fully Threaded, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11549)
- CLEVELAND Screw Machine Drill Bit, #17 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14601)
- PALMGREN Bench Vise, Ductile Iron, 8 1/2" H (9629755)
- TENG TOOLS 7 Inch Straight/Right Cut Aviation Tin Snip Pliers (493-7N)
- TE-CO Plunger, Ball, SS, #10-32, 33/64, PK5 (52905)
- TE-CO Plunger, Ball, Steel, B/O, 5/8-11, 63/64, PK5 (52817)
- TE-CO Plunger, Spring, Steel, B/O, 1-8, PK2 (52013)
- TE-CO Plunger, Stl, 5/8inL, M8x1.25, 3.35 lb., PK5 (6390501)
- TE-CO Plunger, Spring, Steel, Zinc, #10-32, PK5 (52602)
- TE-CO Plunger, Ball W/Out Lock, 1/4-20, 17/32, PK5 (52909X)
- TE-CO Plunger, Hand W/Out lock, 1/2-13, 2.11, PK2 (54203X)
- Te-Co Spring Plungers