Shop All Spring Plungers
Te-Co
Plunger, Spring W/Out Lock, 1/4-28, 1, PK5
Mfr # 52006X
Zoro # G2317673
product price: $21.15
/pk 5, $4.23/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
- Material Steel Body (12L14)
- Body Length (In.) 1
- Plunger Travel (In.) 0.187
- Thread Size 1/4"-28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 52006X
- Zoro # G2317673
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Length (In.) | 1 |
Thread Size | 1/4"-28 |
Plunger Dia. (In.) | 0.119 |
Body Width (In.) | 0.250 |
Body Dia. | 1/4 in |
Plunger Dia. | 0.1190 in |
Plunger Width | 0.0780 in |
Overall Length | 1 in |
Thread Length | 1 in |
Body Length | 1 in |
Description
Spring Plunger, Thread Size 1/4 In.-28, Thread Length 1 in, Plunger Material Steel, Plunger Dia. 0.1190 in, Plunger Projection 0.1870 in, Mounting Type Threaded, Body Length 1 in, Final Nose Force 13 lb, Initial Nose Force 3 lb, Overall Length 1 in, Plunger Width 0.0780 in, Handle Type Hex Socket Drive, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN HSS Woodruff Keyseat Cutter Set - Straight Tooth (19879)
- DRILL AMERICA HSS Spiral Point Tap, 3/8"-24, 3 Flutes (DWT57181)
- HUOT Drill Bit Case, Stub Length, Steel (11300)
- DRILL AMERICA m11x2 HSS Metric Hand Tap (DWTSMT11X2)
- TE-CO Plunger, Spring, Steel, Zinc, 1/2-13, PK5 (52208)
- TE-CO Plunger, Ball W/Out Lock, 1/4-20, 17/32, PK5 (52909X)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 1.68, PK2 (54406X)
- TE-CO Plunger, Hand, Steel, Zinc, 1/2-13, 2.00, PK2 (54312)
- TE-CO Plunger, Ball W/Out Lock, #10-32, PK5 (52801X)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 1.68, PK2 (54415X)
- TE-CO Plunger, Spring W/Out Lock, 3/4-10, PK2 (52210X)
- Te-Co Spring Plungers