Shop All Spring Plungers
Te-Co
Plunger, Spring W/Out Lock, 1/4-20, PK5
Mfr # 53503X
Zoro # G3313746
product price: $23.89
/pk 5, $4.78/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Force Final (Lb.) 3.50
- Plunger 303 Stainless Steel
- Spring 302/304 Stainless
- Body Length (In.) 17/32
- Thread Size 1/4"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 53503X
- Zoro # G3313746
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Length (In.) | 17/32 |
Thread Size | 1/4"-20 |
Body Width (In.) | 0.250 |
Plunger Dia. (In.) | 0.119 |
Overall Length | 17/32 in |
Thread Length | 17/32 in |
Body Length | 17/32 in |
Body Dia. | 1/4 in |
Plunger Dia. | 0.1190 in |
Description
Spring Plunger, Thread Size 1/4 In.-20, Thread Length 17/32 in, Plunger Material Stainless Steel, Plunger Dia. 0.1190 in, Plunger Projection 0.0780 in, Mounting Type Threaded, Body Length 17/32 in, Final Nose Force 3.5 lb, Initial Nose Force 1 lb, Overall Length 17/32 in, Handle Type Slotted Drive, Application Often Used To Raise or Eject Parts, Body Material Stainless Steel, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97936)
- WILLIAMS 1/4" Drive, 8mm Metric Socket, 6 Points (MMD-608)
- GEARWRENCH 9/16" 6 Point Combination Wrench (81774)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-7/16" x 2" (HML.2-7/16)
- TE-CO Spring Plunger, Blk Oxd, 1/4-20x1 L, PK5 (5210301)
- TE-CO Plunger, Spring, Steel, B/O, 1/4-20, 1, PK5 (52005)
- TE-CO Plunger, Hand W/Out lock, 5/8-11, 3.05, PK2 (54313X)
- TE-CO Plunger, Stl, 5/8inL, M8x1.25, 3.35 lb., PK5 (6390501)
- TE-CO Spring Plunger, PK 10 (69401X01)
- TE-CO Plunger, Ball W/Out Lock, 5/16-18, PK5 (52911X)
- TE-CO Plunger, Stl, 1/3inL, M4x0.7, 0.90 lb., PK5 (6390101)
- Te-Co Spring Plungers