Shop All Spring Plungers
Te-Co
Plunger, Spring W/Out Lock, 1/4-20, PK5
Mfr # 53403X
Zoro # G0488205
product price: $30.29
/pk 5, $6.06/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length (In.) 17/32
- Spring 302/304 Stainless
- Material 303 Stainless Steel
- Thread Size 1/4"-20
- Finish 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 53403X
- Zoro # G0488205
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Length (In.) | 17/32 |
Thread Size | 1/4"-20 |
Body Width (In.) | 0.250 |
Plunger Dia. (In.) | 0.119 |
Body Length | 17/32 in |
Thread Length | 17/32 in |
Overall Length | 17/32 in |
Body Dia. | 1/4 in |
Plunger Dia. | 0.1190 in |
Description
Spring Plunger, Thread Size 1/4 In.-20, Thread Length 17/32 in, Plunger Material Stainless Steel, Plunger Dia. 0.1190 in, Plunger Projection 0.0780 in, Mounting Type Threaded, Body Length 17/32 in, Final Nose Force 10.5 lb, Initial Nose Force 3 lb, Overall Length 17/32 in, Handle Type Slotted Drive, Application Often Used To Raise or Eject Parts, Body Material Stainless Steel, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Moving Blade (00336)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1170)
- L.H. DOTTIE L.H. Dottie 1/4'' x 250' Yellow Polypropylene Pull Rope (1425)
- CRESCENT NICHOLSON 8" Mill Single Cut Smooth File (08560NN)
- TE-CO Plunger, Spring, Steel, B/O, 1-8, PK2 (52013)
- TE-CO Plunger, Hand W/Out lock, 5/8-11, 3.05, PK2 (54313X)
- TE-CO Plunger, Hand W/Out lock, 1/2-13, 2.11, PK2 (54203X)
- TE-CO Plunger, Spring W/Out Lock, 1/4-20, 1, PK5 (53205X)
- TE-CO Plunger, Ball, Steel, Zinc, 5/8-11, 63/64, PK5 (52816)
- TE-CO Plunger w/o Locking, Ball, 3/8, 5/8, PK5 (53810X01)
- TE-CO Plunger, Spring W/Out Lock, #10-32, 3/4, PK5 (53204X)
- Te-Co Spring Plungers