Shop All Spring Plungers
Te-Co
Plunger, Spring W/Out Lock, 1/4-20, 3/4, PK5
Mfr # 53207X
Zoro # G2159595
product price: $29.79
/pk 5, $5.96/ea
$29.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Function Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
- Plunger Dia. (In.) 0.119
- Finish 303 Stainless Steel
- Thread Size 1/4"-20
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 53207X
- Zoro # G2159595
- Country of Origin United States
- Category Spring Plungers
Dimensions
Plunger Dia. (In.) | 0.119 |
Thread Size | 1/4"-20 |
Body Length (In.) | 3/4 |
Body Width (In.) | 0.250 |
Overall Length | 0.875 in |
Thread Length | 0.75 in |
Plunger Width | 0.119 in |
Body Dia. | 1/4 in |
Plunger Dia. | 0.1190 in |
Body Length | 0.75 in |
Drive Size | 0.078 in |
Body Diameter | 0.25 in |
Description
Spring Plunger, Thread Size 1/4 In.-20, Thread Length 0.75 in, Nose Shape Standard, Plunger Material Stainless Steel, Plunger Dia. 0.1190 in, Plunger Projection 0.125 in, Mounting Type Hex Socket Drive, Body Length 0.75 in, Final Nose Force 9 lbf, Flange Thickness Not Applicable, Initial Nose Force 2 lbf, Overall Length 0.875 in, Plunger Width 0.119 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Curved Claw Hammer, 20oz. (20401)
- PROTO 3/8" Drive, SAE 1-3/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4938CF)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 1/2x1/2x1-1/4x3-1/4 (C42510)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (HYD048SS500)
- TE-CO Spring Plunger, Blk Oxd, 1/4-20x1 L, PK5 (5210301)
- TE-CO Plunger, Spring, Steel, Zinc, 5/16-18, PK5 (52604)
- TE-CO Plunger, Ball, Steel, Zinc, 1/2-13, 3/4, PK5 (52815)
- TE-CO Plunger, Spring, Steel, B/O, 1/4-20, 1, PK5 (52005)
- TE-CO Plunger, Spring W/Out Lock, 5/16-18, 1, PK5 (52008X)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 1.68, PK2 (54415X)
- S & W MANUFACTURING Plunger, Lght End Force, 5/16-18" (SSW10-5A)
- Te-Co Spring Plungers