Shop All Spring Plungers
Te-Co
Plunger, Spring W/Out Lock, 1/4-20, 1, PK5
Mfr # 53205X
Zoro # G3145651
product price: $31.99
/pk 5, $6.40/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring 302/304 Stainless
- Function Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
- Thread Size 1/4"-20
- Type Without Locking Element
- Body Width (In.) 0.250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 53205X
- Zoro # G3145651
- Country of Origin United States
- Category Spring Plungers
Dimensions
Thread Size | 1/4"-20 |
Body Width (In.) | 0.250 |
Plunger Dia. (In.) | 0.119 |
Body Length (In.) | 1 |
Body Length | 1 in |
Thread Length | 1 in |
Plunger Dia. | 0.1190 in |
Plunger Width | 0.0780 in |
Body Dia. | 1/4 in |
Overall Length | 1 in |
Description
Spring Plunger, Thread Size 1/4 In.-20, Thread Length 1 in, Plunger Material Stainless Steel, Plunger Dia. 0.1190 in, Plunger Projection 0.1870 in, Mounting Type Threaded, Body Length 1 in, Final Nose Force 13 lb, Initial Nose Force 3 lb, Overall Length 1 in, Plunger Width 0.0780 in, Handle Type Hex Socket Drive, Application Often Used To Raise or Eject Parts, Body Material Stainless Steel, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Micrometer Adj. Torque Wrenches, 15 1/2"L (1002MFRMHW)
- XCELITE 8 in Wire Stripper 32 to 10 AWG (SAS3210)
- PROTO 1/2 in Drive, 3/4" 8 pt SAE Socket, 8 Points (J5424S)
- BON TOOL Bon 13-111 Repair Kit For 13-172 Gun And Hopper (13-111)
- TE-CO Plunger, Ball, Steel, Zinc, 3/8-16, 5/8, PK5 (52810)
- TE-CO Plunger, Ball, Steel, B/O, #8-36, 11/32, PK5 (52824)
- TE-CO Plunger, Spring W/Out Lock, 3/4-10, PK2 (52210X)
- TE-CO Plunger, Stl, 5/8inL, M8x1.25, 3.35 lb., PK5 (6390501)
- TE-CO Plunger, Spring, SS, 3/8-16, 5/8, PK5 (53505)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 2.00, PK2 (54311)
- S & W MANUFACTURING Plunger, Lght End Force, 3/8-16" (SSW10-6A)
- Te-Co Spring Plungers