Shop All Spring Plungers
Te-Co
Plunger, Spring W/Out Lock, 1/4-20, 1, PK5
Mfr # 52204X
Zoro # G1356232
product price: $16.89
/pk 5, $3.38/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length (In.) 1
- Plunger 440 Stainless Steel
- Body Zinc Plated Clear Chromate
- Spring 302/304 Stainless
- Force 3.00 Initial, 13.00 Final
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 52204X
- Zoro # G1356232
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Length (In.) | 1 |
Plunger Dia. (In.) | 0.119 |
Body Width (In.) | 0.250 |
Thread Size | 1/4"-20 |
Plunger Width | 0.0780 in |
Body Dia. | 1/4 in |
Plunger Dia. | 0.1190 in |
Body Length | 1 in |
Thread Length | 1 in |
Overall Length | 1 in |
Description
Spring Plunger, Thread Size 1/4 In.-20, Thread Length 1 in, Plunger Material Steel, Plunger Dia. 0.1190 in, Plunger Projection 0.1870 in, Mounting Type Threaded, Body Length 1 in, Final Nose Force 13 lb, Initial Nose Force 3 lb, Overall Length 1 in, Plunger Width 0.0780 in, Handle Type Hex Socket Drive, Application Often Used To Raise or Eject Parts, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING MACK Truck King Pin Socket (CTA5044)
- ZORO SELECT Annular ter, M2 HSS, 1 5/16 Dia, 2 D (4THE7)
- WILLIAMS Williams Bronze Hammer, 2.6Lb, 10"Fiberglass Handle (HSB-2.6A)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 18mm 12 pt Metric Socket, 12 Points (8438)
- TE-CO Spring Plunger, Blk Oxd, 10-32x3/4 L, PK5 (5210201)
- TE-CO Plunger, Stl, 5/8inL, M8x1.25, Standard, PK5 (63905X01)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 1.13, PK2 (54351)
- TE-CO Plunger, Spring W/Out Lock, #6-32, 3/8, PK5 (53508X)
- TE-CO Plunger, Ball W/Out Lock, 1/4-20, 17/32, PK5 (52909X)
- TE-CO Plunger, Spring, SS, 1/4-20, 1, PK5 (53205)
- TE-CO Plunger, Press Fit, Steel, B/O, 0.441, PK5 (53605)
- Te-Co Spring Plungers