Shop All Spring Plungers
Te-Co
Plunger, Spring W/Out Lock, 1/4-20, 1, PK5
Mfr # 52005X
Zoro # G1772075
product price: $22.99
/pk 5, $4.60/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Body (12L14)
- Finish black oxide
- Body Black Oxide
- Type Without Locking Element
- Function Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 52005X
- Zoro # G1772075
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Length (In.) | 1 |
Body Width (In.) | 0.250 |
Plunger Dia. (In.) | 0.119 |
Thread Size | 1/4"-20 |
Plunger Width | 0.119 in |
Body Dia. | 1/4 in |
Thread Length | 1 in |
Overall Length | 1.187 in |
Body Length | 1 in |
Plunger Dia. | 0.1190 in |
Body Diameter | 0.25 in |
Drive Size | 0.078 in |
Description
Spring Plunger, Thread Size 1/4 In.-20, Thread Length 1 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.1190 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1 in, Final Nose Force 13 lbf, Flange Thickness Not Applicable, Initial Nose Force 3 lbf, Overall Length 1.187 in, Plunger Width 0.119 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger, Short, Size: 2, D1= 1/2-13, D=6, Style A, Non-Lockout WO Locknut, Pin Hardened (K0631.5206A5)
- BON TOOL Bon 24-205 Carpet Roller, 3 Row (24-205)
- BESSEY Spring Clamp, Steel, 4" (XM10)
- STARRETT Bi-Metal Fast Cut Hole Saw 4-1/4" (108mm) (FCH0414-G)
- TE-CO Plunger, Spring, SS, 1/4-20, 17/32, PK5 (53403)
- TE-CO Plunger, Spring W/Out Lock, 1/4-28, 1, PK5 (52006X)
- TE-CO Plunger, Spring, Steel, B/O, 3/4-10, PK2 (52012)
- TE-CO Plunger, Spring W/Out Lock, 5/16-18, 1, PK5 (52008X)
- TE-CO Plunger, Spring, SS, 3/8-16, 5/8, PK5 (53505)
- TE-CO Plunger w/o Locking, Ball, 3/8, 5/8, PK5 (53810X01)
- KIPP Indexing Plunger D1= 3/8-24, D=5, Style C, Lockout Type wo Locknut, Steel Hardened (K0339.3105AL)
- Te-Co Spring Plungers