Shop All Spring Plungers
Te-Co
Plunger, Spring W/Out Lock, 1/2-13, 3/4, PK5
Mfr # 52406X
Zoro # G0306634
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring 302/304 Stainless
- End Force Initial (Lb.) 5.00
- Function Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
- End Force Final (Lb.) 28.00
- Body Length (In.) 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 52406X
- Zoro # G0306634
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Length (In.) | 3/4 |
Body Width (In.) | 0.500 |
Plunger Dia. (In.) | 0.248 |
Thread Size | 1/2"-13 |
Body Length | 3/4 in |
Overall Length | 3/4 in |
Plunger Dia. | 0.2480 in |
Body Dia. | 1/2 in |
Thread Length | 3/4 in |
Description
Spring Plunger, Thread Size 1/2 In.-13, Thread Length 3/4 in, Plunger Material Steel, Plunger Dia. 0.2480 in, Plunger Projection 0.1510 in, Mounting Type Threaded, Body Length 3/4 in, Final Nose Force 28 lb, Initial Nose Force 5 lb, Overall Length 3/4 in, Handle Type Slotted Drive, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Extension 3/8" Dr, 11" L, 1 Pieces, Chrome plated (B-115)
- K TOOL INTL Insulated Socket 6P 1/2 Dr. 14Mm (ISR1614)
- WESTWARD Phillips, Slotted Bit 5 in, Drive Size: 9/64 in , Num. of pieces:4 (401K75)
- STARRETT Straight Edge 18IN (385-18)
- TE-CO Plunger, Stl, 1/3inL, M4x0.7, 0.90 lb., PK5 (6390101)
- TE-CO Plunger, Spring, SS, 1/4-20, 17/32, PK5 (53403)
- TE-CO Plunger, Ball, Steel, B/O, 1/2-13, 3/4, PK5 (52814)
- TE-CO Plunger, Spring, Steel, Zinc, #6-32, 3/8, PK5 (52608)
- TE-CO Plunger, Ball, Steel, 5/16-18, 37/64, PK5 (52807)
- TE-CO Spring Plunger, PK 10 (69611X01)
- TE-CO Plunger, Ball, Steel, Zinc, 5/8-11, 63/64, PK5 (52816)
- Te-Co Spring Plungers