Shop All Spring Plungers
Te-Co
Plunger, Spring W/Out Lock, #10-32, 3/4, PK5
Mfr # 53303X
Zoro # G3037447
product price: $26.45
/pk 5, $5.29/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Stainless Steel
- Force 1.30 Initial, 2.70 Final
- End Force Final (Lb.) 2.70
- Body Width (In.) #10-32
- Plunger Travel (In.) 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 53303X
- Zoro # G3037447
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Width (In.) | #10-32 |
Plunger Dia. (In.) | 0.093 |
Body Length (In.) | 3/4 |
Thread Size | #10-32 |
Plunger Dia. | 0.0930 in |
Plunger Width | 0.0630 in |
Thread Length | 3/4 in |
Overall Length | 3/4 in |
Body Length | 3/4 in |
Description
Spring Plunger, Thread Size #10-32, Thread Length 3/4 in, Plunger Material Stainless Steel, Plunger Dia. 0.0930 in, Plunger Projection 1/8 in, Mounting Type Threaded, Body Length 3/4 in, Final Nose Force 2.7 lb, Initial Nose Force 1.3 lb, Overall Length 3/4 in, Plunger Width 0.0630 in, Handle Type Hex Socket Drive, Application Often Used To Raise or Eject Parts, Body Material Stainless Steel, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 1.38" Screw Length (MA-28503)
- WESTWARD Wrench, Combination, Metric, 10mm (54PP48)
- KLEIN TOOLS Insulated Screwdriver, 3/16-Inch Cabinet Tip, 6-Inch Round Shank (6816INS)
- GEAR KEEPER Mic Retractor, 28in. L, Black, Plastic, Snap (RT4-4112)
- TE-CO Plunger, Spring W/Out Lock, 3/8-16, PK5 (53209X)
- TE-CO Plunger, Press Fit, SS, 0.252, PK5 (53755)
- TE-CO Plunger, S.S, 33/64inL, M6x1.0, 0.45 lb., PK5 (6400301)
- TE-CO Plunger, Ball W/Out Lock, #10-32, 33/64, PK5 (52905X)
- TE-CO Plunger, Ball W/Out Lock, 1/4-20, 17/32, PK5 (52908X)
- TE-CO Plunger, Ball, SS, 1/2-13, 3/4, PK5 (52917)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 1.68, PK2 (54415X)
- Te-Co Spring Plungers