Shop All Spring Plungers
Te-Co
Plunger, Spring W/Out Lock, #10-32, 3/4, PK5
Mfr # 53204X
Zoro # G2554937
product price: $29.89
/pk 5, $5.98/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plunger Travel (In.) 0.125
- Thread Size #10-32
- Spring Stainless Steel
- Type Without Locking Element
- Body Width (In.) #10-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 53204X
- Zoro # G2554937
- Country of Origin United States
- Category Spring Plungers
Dimensions
Thread Size | #10-32 |
Body Width (In.) | #10-32 |
Plunger Dia. (In.) | 0.093 |
Body Length (In.) | 3/4 |
Body Length | 3/4 in |
Overall Length | 3/4 in |
Plunger Dia. | 0.0930 in |
Thread Length | 3/4 in |
Plunger Width | 0.0630 in |
Description
Spring Plunger, Thread Size #10-32, Thread Length 3/4 in, Plunger Material Stainless Steel, Plunger Dia. 0.0930 in, Plunger Projection 1/8 in, Mounting Type Threaded, Body Length 3/4 in, Final Nose Force 11.1 lb, Initial Nose Force 2.9 lb, Overall Length 3/4 in, Plunger Width 0.0630 in, Handle Type Hex Socket Drive, Application Often Used To Raise or Eject Parts, Body Material Stainless Steel, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 21/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X21/32)
- WIHA 22 Piece Metric/SAE Hex Key Set, 66982 (66982)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 7/8"x7/8"x3"x6" (C61922)
- SUPERIOR STEEL 2# Phillips Head Power Screwdriver Bits - 3 Inch Long - 5mm Dia, PK 25 (BP302-25B)
- TE-CO Plunger, Hand W/Out lock, 1/2-13, 2.11, PK2 (54203X)
- TE-CO Plunger, Spring, Steel, B/O, 3/4-10, PK2 (52012)
- TE-CO Plunger, Press Fit, Steel, B/O, 1.100, PK5 (53604)
- TE-CO Plunger, Spring W/Out Lock, 1/4-28, 1, PK5 (52006X)
- TE-CO Plunger, Spring, Steel, B/O, 1/4-20, 1, PK5 (52005)
- TE-CO Plunger, Spring W/Out Lock, 5/8-11, PK5 (52209X)
- TE-CO Plunger, Spring, SS, 3/8-16, 5/8, PK5 (53505)
- Te-Co Spring Plungers