Shop All Spring Plungers
Te-Co
Plunger, Spring W/Out Lock, 1-8, PK2
Mfr # 52211X
Zoro # G0535455
product price: $17.75
/pk 2, $8.88/ea
$17.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Force Final (Lb.) 68.00
- Type Without Locking Element
- End Force Initial (Lb.) 16.00
- Spring 302/304 Stainless
- Body Zinc Plated Clear Chromate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 52211X
- Zoro # G0535455
- Country of Origin United States
- Category Spring Plungers
Dimensions
Plunger Dia. (In.) | 0.499 |
Thread Size | 1"-8 |
Body Width (In.) | 1.000 |
Body Length (In.) | 2-13/32 |
Body Dia. | 1 in |
Plunger Width | 3/8 in |
Plunger Dia. | 0.4990 in |
Overall Length | 2-13/32 in |
Thread Length | 2-13/32 in |
Body Length | 2-13/32 in |
Description
Spring Plunger, Thread Size 1 In.-8, Thread Length 2-13/32 in, Plunger Material Steel, Plunger Dia. 0.4990 in, Plunger Projection 1/2 in, Mounting Type Threaded, Body Length 2-13/32 in, Final Nose Force 68 lb, Initial Nose Force 16 lb, Overall Length 2-13/32 in, Plunger Width 3/8 in, Handle Type Hex Socket Drive, Application Often Used To Raise or Eject Parts, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc, Retractable No, Thread Fully Threaded, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 25PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1mm-13mmx.5mm (57725)
- AVEN Precision Tweezer, Titanium, 4-1/2 In (18043TT)
- MORSE Carbide Tipped Holesaw, 1/2"-20 (MHSTK100)
- KEO Drill/Countersink Bit, 60 Deg, #6, Carbide (19605)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 2.00, PK2 (54311)
- TE-CO Plunger, Ball, Steel, 5/16-18, 37/64, PK5 (52807)
- TE-CO Spring Plunger Wrench, PK 2 (53006)
- TE-CO Plunger, Ball, Steel, B/O, #8-36, 11/32, PK5 (52824)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 1.68, PK2 (54415X)
- TE-CO Plunger, Ball, Steel, Zinc, 5/8-11, 63/64, PK5 (52816)
- KIPP Indexing Plungers, inch (K0340.12CMA4)
- Te-Co Spring Plungers