Shop All Spring Plungers
Te-Co
Plunger, Spring, Steel, Zinc, #6-32, 3/8, PK5
Mfr # 52608
Zoro # G3391577
product price: $22.35
/pk 5, $4.47/ea
$22.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Width (In.) #6-32
- Material Steel
- End Force Final (Lb.) 1.50
- Body Zinc Plated Clear Chromate
- Function Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 52608
- Zoro # G3391577
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Width (In.) | #6-32 |
Plunger Dia. (In.) | 0.046 |
Body Length (In.) | 3/8 |
Thread Size | #6-32 |
Plunger Dia. | 0.0460 in |
Body Length | 3/8 in |
Thread Length | 3/8 in |
Overall Length | 3/8 in |
Description
Spring Plunger, Thread Size #6-32, Thread Length 3/8 in, Plunger Material Steel, Plunger Dia. 0.0460 in, Plunger Projection 0.0360 in, Mounting Type Threaded, Body Length 3/8 in, Final Nose Force 1.5 lb, Initial Nose Force 0.5 lb, Overall Length 3/8 in, Handle Type Slotted Drive, Application Often Used To Raise or Eject Parts, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pilot Punch, 1/16 #1 (MAY25000)
- FOWLER 6" 16R Flexible Steel Rule (523100060)
- GEDORE Arc Punch, 19mm (570019)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 3/16 (68812)
- TE-CO Plunger, Ball, Steel, Zinc, 5/8-11, 63/64, PK5 (52816)
- TE-CO Plunger, Ball W/Out Lock, #10-32, PK5 (52801X)
- TE-CO Plunger, Spring W/Out Lock, 5/8-11, PK5 (52209X)
- TE-CO Plunger, Ball, Steel, Zinc, 1/4-20, 17/32, PK5 (52806)
- TE-CO Plunger, Ball, Steel, B/O, 5/8-11, 63/64, PK5 (52817)
- TE-CO Plunger, Hand W/Out lock, 1/2-13, 2.00, PK2 (54312X)
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1206A5)
- Te-Co Spring Plungers