Shop All Spring Plungers
Te-Co
Plunger, Spring, Steel, Zinc, 5/16-18, PK5
Mfr # 52604
Zoro # G3446116
product price: $26.65
/pk 5, $5.33/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
- Plunger Dia. (In.) 0.135
- Plunger Travel (In.) 0.084
- Finish zinc
- End Force Final (Lb.) 4.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 52604
- Zoro # G3446116
- Country of Origin United States
- Category Spring Plungers
Dimensions
Plunger Dia. (In.) | 0.135 |
Body Length (In.) | 9/16 |
Thread Size | 5/16"-18 |
Body Width (In.) | 0.313 |
Thread Length | 9/16 in |
Plunger Dia. | 0.1350 in |
Body Length | 9/16 in |
Body Dia. | 0.3130 in |
Overall Length | 9/16 in |
Description
Spring Plunger, Thread Size 5/16 In.-18, Thread Length 9/16 in, Plunger Material Steel, Plunger Dia. 0.1350 in, Plunger Projection 0.0840 in, Mounting Type Threaded, Body Length 9/16 in, Final Nose Force 4 lb, Initial Nose Force 1.5 lb, Overall Length 9/16 in, Handle Type Slotted Drive, Application Often Used To Raise or Eject Parts, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP3/16)
- KODIAK CUTTING TOOLS 1/8-27 Taper Pipe Tap NPT TIN Coated (5533429)
- MILWAUKEE TOOL M18 2-Speed 1/4" Hex Impact Driver (2657-20)
- DEWALT 12V MAX* 5 Spot Green Laser (DW085LG)
- TE-CO Plunger, Spring W/Out Lock, 5/16-18, 1, PK5 (52008X)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 2.00, PK2 (54306)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 2.00, PK2 (54311)
- TE-CO M12X1.75" Nyl Ball Plngr Assy, NoLck, PK5 (63971X)
- TE-CO Plunger, Press Fit, Steel, B/O, 0.441, PK5 (53605)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 1.68, PK2 (54415)
- ELESA Black-oxide steel plunger, without locking nut, PMT.100-6-1/2-20-A-C6 (PMT.100-A (inch sizes))
- Te-Co Spring Plungers