Shop All Spring Plungers
Te-Co
Plunger, Spring, Steel, Zinc, 5/16-18, 1, PK5
Mfr # 52206
Zoro # G0880862
original price:
$28.93
7% off
new price: $26.79
/pk 5, $5.36/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Force 1.50 lb. Initial, 4.50 lb. Final
- Plunger Case Hardened Steel, Zinc Plate
- Spring 302/304 Stainless
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 52206
- Zoro # G0880862
- Country of Origin United States
- Category Spring Plungers
Dimensions
Thread Size | 5/16"-18 |
Body Width (In.) | 0.313 |
Plunger Dia. (In.) | 0.135 |
Body Length (In.) | 1 |
Body Length | 1 in |
Plunger Dia. | 0.1350 in |
Body Dia. | 0.3130 in |
Thread Length | 1 in |
Plunger Width | 0.0930 in |
Overall Length | 1 in |
Description
Spring Plunger, Thread Size 5/16 In.-18, Thread Length 1 in, Plunger Material Steel, Plunger Dia. 0.1350 in, Plunger Projection 0.1870 in, Mounting Type Threaded, Body Length 1 in, Final Nose Force 4.5 lb, Initial Nose Force 1.5 lb, Overall Length 1 in, Plunger Width 0.0930 in, Handle Type Hex Socket Drive, Application Often Used To Raise or Eject Parts, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" x 3/4" Vitrified Bench Wheel - 1" A.H., Silicon Carbide, 80 Grit (61786)
- PROTO Slugging Wrench, Offset, 95mm, 17-3/4 L (JHD095M)
- MILWAUKEE TOOL 7 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3707)
- MILWAUKEE TOOL 9mm Metric Ratcheting Combination Wrench (45-96-9309)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 2.00, PK2 (54311)
- TE-CO Plunger, Ball, SS, #4-48, 3/16, PK5 (52901)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 2.00, PK2 (54202X)
- TE-CO Spring Plunger, Blk Oxd, 1/4-20x1 L, PK5 (5210301)
- TE-CO Spring Plunger, 1/4-20x1 L, PK5 (5230801)
- TE-CO Spring Plunger, Blk Oxd, 10-32x3/4 L, PK5 (5210201)
- TE-CO Plunger, Ball, Steel, 5/16-18, 37/64, PK5 (52807)
- Te-Co Spring Plungers