Shop All Spring Plungers
Te-Co
Plunger, Spring, Steel, Zinc, 3/4-10, PK2
Mfr # 52210
Zoro # G2805783
product price: $16.15
/pk 2, $8.08/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish zinc
- Type With Locking Element
- Force 4.00 lb. Initial, 16.00 lb. Final
- Function Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
- Body Length (In.) 1-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 52210
- Zoro # G2805783
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Length (In.) | 1-3/4 |
Plunger Dia. (In.) | 0.374 |
Body Width (In.) | 0.750 |
Thread Size | 3/4"-10 |
Body Dia. | 3/4 in |
Thread Length | 1-3/4 in |
Overall Length | 1-3/4 in |
Body Length | 1-3/4 in |
Plunger Dia. | 0.3740 in |
Plunger Width | 1/4 in |
Description
Spring Plunger, Thread Size 3/4 In.-10, Thread Length 1-3/4 in, Plunger Material Steel, Plunger Dia. 0.3740 in, Plunger Projection 0.3120 in, Mounting Type Threaded, Body Length 1-3/4 in, Final Nose Force 16 lb, Initial Nose Force 4 lb, Overall Length 1-3/4 in, Plunger Width 1/4 in, Handle Type Hex Socket Drive, Application Often Used To Raise or Eject Parts, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc, Retractable No, Thread Fully Threaded, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit TORXPLUS 25IP 70mm 1/4 Hex Drive (121T.70-25IP)
- PROTO 1/2 in Drive Flex Impact Socket 1 3/16 in Size 6 pt Standard Depth, Black Oxide (J74286P)
- RED LION CONTROLS Magnetic Pickups, 1/4" Threaded (MP25TA00)
- M.A. FORD Twister Hi-Roc Drill, 15/64 (20023430)
- TE-CO Spring Plunger Wrench, PK 2 (53002)
- TE-CO Plunger, Spring W/Out Lock, 1/4-20, PK5 (53503X)
- TE-CO Plunger, Ball, Steel, B/O, #4-48, 3/16, PK5 (52821)
- TE-CO Spring Plunger, PK 10 (69401X01)
- TE-CO Plunger, Spring, Steel, Zinc, 5/16-18, 1, PK5 (52206)
- TE-CO Plunger, Ball, Steel, B/O, 1/2-13, 3/4, PK5 (52814)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 1.13, PK2 (54351)
- Te-Co Spring Plungers