Shop All Spring Plungers
Te-Co
Plunger, Spring, Steel, Zinc, 1/4-20, PK5
Mfr # 52603
Zoro # G0893085
product price: $35.89
/pk 5, $7.18/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish zinc
- End Force Final (Lb.) 3.50
- Plunger Dia. (In.) 0.119
- Type With Locking Element
- Plunger Case Hardened Steel, Zinc Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 52603
- Zoro # G0893085
- Country of Origin United States
- Category Spring Plungers
Dimensions
Plunger Dia. (In.) | 0.119 |
Body Width (In.) | 0.250 |
Body Length (In.) | 17/32 |
Thread Size | 1/4"-20 |
Body Dia. | 1/4 in |
Overall Length | 17/32 in |
Thread Length | 17/32 in |
Body Length | 17/32 in |
Plunger Dia. | 0.1190 in |
Description
Spring Plunger, Thread Size 1/4 In.-20, Thread Length 17/32 in, Plunger Material Steel, Plunger Dia. 0.1190 in, Plunger Projection 0.0780 in, Mounting Type Threaded, Body Length 17/32 in, Final Nose Force 3.5 lb, Initial Nose Force 1 lb, Overall Length 17/32 in, Handle Type Slotted Drive, Application Often Used To Raise or Eject Parts, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 12mm 6 Point Deep So (CMMT44428)
- PROTO 3/4 in Drive Impact Socket Bit SAE (J075901)
- IRWIN 6" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (1964717)
- KLEIN TOOLS Profilated3 Phillips-Tip Screwdriver #3 Round (BD133)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 1.13, PK2 (54351)
- TE-CO Plunger, Ball W/Out Lock, #8-32, 11/32, PK5 (52923X)
- TE-CO Plunger, Ball, Steel, 5/16-18, 37/64, PK5 (52807)
- TE-CO Spring Plunger, PK 10 (69611X01)
- TE-CO Plunger, Ball, SS, #10-32, 33/64, PK5 (52906)
- TE-CO Plunger, Spring, Steel, Zinc, 5/16-18, 1, PK5 (52206)
- TE-CO Plunger, Ball W/Out Lock, Zinc, 3/8-16, PK5 (52810X)
- Te-Co Spring Plungers