Shop All Spring Plungers
Te-Co
Plunger, Spring, Steel, Zinc, 1/4-20, 1, PK5
Mfr # 52204
Zoro # G3297926
product price: $21.99
/pk 5, $4.40/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Finish zinc
- Body Width (In.) 0.250
- End Force Final (Lb.) 4.00
- Plunger Dia. (In.) 0.119
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 52204
- Zoro # G3297926
- Country of Origin United States
- Category Spring Plungers
Dimensions
Thread Size | 1/4"-20 |
Body Width (In.) | 0.250 |
Plunger Dia. (In.) | 0.119 |
Body Length (In.) | 1 |
Plunger Width | 0.0780 in |
Plunger Dia. | 0.1190 in |
Overall Length | 1 in |
Body Length | 1 in |
Thread Length | 1 in |
Body Dia. | 1/4 in |
Description
Spring Plunger, Thread Size 1/4 In.-20, Thread Length 1 in, Plunger Material Steel, Plunger Dia. 0.1190 in, Plunger Projection 0.1870 in, Mounting Type Threaded, Body Length 1 in, Final Nose Force 4 lb, Initial Nose Force 1 lb, Overall Length 1 in, Plunger Width 0.0780 in, Handle Type Hex Socket Drive, Application Often Used To Raise or Eject Parts, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Comb Wrench 1" Stubby, 993032 (SUN993032)
- HHIP 6 Piece 1/8-1 in. Carbon Steel NPT Taper Pipe Tap Set (1011-3307)
- FREUD Brad Point Bit, 3mm dia. (BP30057R)
- HANSON 8 in L x 10 TPI Bi-Metal (372810)
- TE-CO Plunger, Spring, Steel, Zinc, 1/2-13, PK5 (52208)
- TE-CO Plunger, Hand, SS, 5/8-11, 3.05, PK2 (54204)
- TE-CO Plunger, Press Fit, Steel, B/O, 1.100, PK5 (53604)
- TE-CO Hex Nose Plgr, Stl 5/8"-11, NoLck, PK2 (57205X)
- TE-CO Plunger, Ball, Steel, B/O, 1/2-13, 3/4, PK5 (52814)
- TE-CO Spring Plunger Wrench, PK 2 (53006)
- KIPP Indexing Plungers, inch (K0340.12CMA4)
- Te-Co Spring Plungers