Shop All Spring Plungers
Te-Co
Plunger, Spring, Steel, Zinc, #10-32, 3/4, PK5
Mfr # 52203
Zoro # G2500915
$25.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spring 302/304 Stainless
- Force 1.30 lb. Initial, 2.70 lb. Final
- Material Steel
- Thread Size #10-32
- End Force Initial (Lb.) 1.30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 52203
- Zoro # G2500915
- Country of Origin United States
- Category Spring Plungers
Dimensions
Thread Size | #10-32 |
Plunger Dia. (In.) | 0.093 |
Body Length (In.) | 3/4 |
Body Width (In.) | #10-32 |
Plunger Dia. | 0.0930 in |
Thread Length | 3/4 in |
Plunger Width | 0.0630 in |
Body Length | 3/4 in |
Overall Length | 3/4 in |
Description
Spring Plunger, Thread Size #10-32, Thread Length 3/4 in, Plunger Material Steel, Plunger Dia. 0.0930 in, Plunger Projection 1/8 in, Mounting Type Threaded, Body Length 3/4 in, Final Nose Force 2.7 lb, Initial Nose Force 1.3 lb, Overall Length 3/4 in, Plunger Width 0.0630 in, Handle Type Hex Socket Drive, Application Often Used To Raise or Eject Parts, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H164EC)
- INSIZE Precision Square, Stainless Steel (4790-1500)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/2x12IN (50572)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Socket - (4612)
- TE-CO Plunger, Hand, Steel, Zinc, 1/2-13, 2.11, PK2 (54307)
- TE-CO Plunger, Spring, Steel, Zinc, 1/2-13, PK5 (52208)
- TE-CO Plunger, Spring W/Out Lock, 3/4-10, PK2 (52210X)
- TE-CO Plunger, Spring, Steel, B/O, 3/8-16, 5/8, PK5 (52405)
- TE-CO Plunger, Spring W/Out Lock, 5/8-11, PK5 (52011X)
- TE-CO Spring Plunger Wrench, PK 2 (53007)
- TE-CO Plunger, Ball, Steel, B/O, #4-48, 3/16, PK5 (52821)
- Te-Co Spring Plungers