Shop All Spring Plungers
Te-Co
Plunger, Spring, Steel, Zinc, 1-8, PK2
Mfr # 52211
Zoro # G2052276
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Zinc Plated Clear Chromate
- Body Width (In.) 1.000
- Thread Size 1"-8
- Body Length (In.) 2-13/32
- Plunger Case Hardened Steel, Zinc Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 52211
- Zoro # G2052276
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Width (In.) | 1.000 |
Thread Size | 1"-8 |
Body Length (In.) | 2-13/32 |
Plunger Dia. (In.) | 0.499 |
Thread Length | 2-13/32 in |
Plunger Width | 3/8 in |
Plunger Dia. | 0.4990 in |
Overall Length | 2-13/32 in |
Body Length | 2-13/32 in |
Body Dia. | 1 in |
Description
Spring Plunger, Thread Size 1 In.-8, Thread Length 2-13/32 in, Plunger Material Steel, Plunger Dia. 0.4990 in, Plunger Projection 1/2 in, Mounting Type Threaded, Body Length 2-13/32 in, Final Nose Force 31 lb, Initial Nose Force 4 lb, Overall Length 2-13/32 in, Plunger Width 3/8 in, Handle Type Hex Socket Drive, Application Often Used To Raise or Eject Parts, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc, Retractable No, Thread Fully Threaded, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Paddle Scraper, Flex, 4-1/2 x 6, Poly, Green (70132)
- WESTWARD 3/8 in Drive, 15/16" Triple Square SAE Socket, 12 Points (53YT82)
- YELLOW JACKET Interchangeable Torque Wrench, 8-13/16" (60650)
- MILWAUKEE TOOL 10" Diamond Premium Wet Core Bit (48-17-3100)
- TE-CO Plunger, Spring, Steel, B/O, 1/4-20, 1, PK5 (52005)
- TE-CO Plunger, Press Fit, Steel, B/O, 1.100, PK5 (53604)
- TE-CO Spring Plunger, PK 10 (69611X01)
- TE-CO Plunger, Spring, SS, 3/8-16, 5/8, PK5 (53405)
- TE-CO Plunger, Spring, Steel, Zinc, #10-32, PK5 (52602)
- TE-CO Plunger, Spring W/Out Lock, 1/4-20, PK5 (53503X)
- TE-CO Plunger, Spring, Steel, B/O, 3/8-16, PK5 (52009)
- Te-Co Spring Plungers