Shop All Spring Plungers
Te-Co
Plunger, Spring, Steel, B/O, #6-32, 17/32, PK5
Mfr # 52001
Zoro # G3361662
product price: $23.19
/pk 5, $4.64/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Force Initial (Lb.) 1.50
- Finish black oxide
- Material Steel
- Body Length (In.) 17/32
- Plunger Travel (In.) 0.062
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 52001
- Zoro # G3361662
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Length (In.) | 17/32 |
Thread Size | #6-32 |
Plunger Dia. (In.) | 0.046 |
Body Width (In.) | #6-32 |
Thread Length | 17/32 in |
Plunger Dia. | 0.0460 in |
Plunger Width | 0.0350 in |
Body Length | 17/32 in |
Overall Length | 17/32 in |
Description
Spring Plunger, Thread Size #6-32, Thread Length 17/32 in, Plunger Material Steel, Plunger Dia. 0.0460 in, Plunger Projection 0.0620 in, Mounting Type Threaded, Body Length 17/32 in, Final Nose Force 4.5 lb, Initial Nose Force 1.5 lb, Overall Length 17/32 in, Plunger Width 0.0350 in, Handle Type Hex Socket Drive, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSENMACHER SPECIALTY TOOLS Swivel Head Spring Clamp Pliers (2017SACP)
- WALTER Pipe Tap, 1/4"-19, Plug, 4 Flutes, BSPP (243612-RP1/4)
- ZORO SELECT 3/8" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-103750A)
- MILWAUKEE TOOL 1/2 in. Drive 9/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9101)
- TE-CO Plunger, Press Fit, SS, 0.252, PK5 (53755)
- TE-CO Plunger, Spring W/Out Lock, 5/16-18, 1, PK5 (52008X)
- TE-CO Plunger, Spring, Steel, Zinc, 1/2-13, PK5 (52208)
- TE-CO Plunger, Ball, Steel, 5/16-18, 37/64, PK5 (52809)
- TE-CO Plunger, Ball W/Out Lock, #4-48, 3/16, PK5 (52901X)
- TE-CO Plunger, Spring, Steel, B/O, #6-32, 3/8, PK5 (52002)
- J.W. WINCO JW Winco GN717-8-M12-CK-NI Indexing Plunger (717-8-M12-CK-NI)
- Te-Co Spring Plungers