Shop All Spring Plungers
Te-Co
Plunger, Spring, Steel, B/O, 5/16-18, 1, PK5
Mfr # 52008
Zoro # G1801003
product price: $17.15
/pk 5, $3.43/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Force Initial (Lb.) 3.00
- Body Black Oxide
- Material Steel
- Body Length (In.) 1
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 52008
- Zoro # G1801003
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Length (In.) | 1 |
Thread Size | 5/16"-18 |
Plunger Dia. (In.) | 0.135 |
Body Width (In.) | 0.313 |
Plunger Dia. | 0.1350 in |
Overall Length | 1 in |
Thread Length | 1 in |
Plunger Width | 0.0930 in |
Body Dia. | 0.3130 in |
Body Length | 1 in |
Description
Spring Plunger, Thread Size 5/16 In.-18, Thread Length 1 in, Plunger Material Steel, Plunger Dia. 0.1350 in, Plunger Projection 0.1870 in, Mounting Type Threaded, Body Length 1 in, Final Nose Force 15 lb, Initial Nose Force 3 lb, Overall Length 1 in, Plunger Width 0.0930 in, Handle Type Hex Socket Drive, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD General Purpose Blade, 20 (LU72M020)
- BES MANUFACTURING Fish Chain and Retreiver (FIB223)
- MARKAL Lumber Crayon 200, Blue, PK12 (80355)
- MILWAUKEE TOOL Crimper/Stripper, MT, 3 1/4 in L, 0.73 lb (48-22-3074)
- TE-CO Plunger, Spring, SS, 1/2-13, 3/4, PK5 (53506)
- TE-CO Plunger, Ball, Steel, Zinc, 5/8-11, 63/64, PK5 (52816)
- TE-CO Plunger, Ball W/Out Lock, 5/16-18, PK5 (52911X)
- TE-CO Plunger, Spring, Steel, B/O, #6-32, 17/32, PK5 (52001)
- TE-CO Plunger, Press Fit, Steel, B/O, 1.100, PK5 (53604)
- TE-CO Spring Plunger, Blk Oxd, 1/4-20x1 L, PK5 (5210301)
- J.W. WINCO JW Winco GN817.4-10-12-5/8X11-CK Indexing Plunger (817.4-10-12-5/8X11-CK)
- Te-Co Spring Plungers