Shop All Spring Plungers
Te-Co
Plunger, Spring, Steel, B/O, 3/4-10, PK2
Mfr # 52012
Zoro # G3004181
product price: $16.29
/pk 2, $8.15/ea
$16.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spring 302/304 Stainless
- Type With Locking Element
- Body Black Oxide
- Plunger Dia. (In.) 0.374
- Function Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 52012
- Zoro # G3004181
- Country of Origin United States
- Category Spring Plungers
Dimensions
Plunger Dia. (In.) | 0.374 |
Body Width (In.) | 0.750 |
Thread Size | 3/4"-10 |
Body Length (In.) | 1-3/4 |
Thread Length | 1-3/4 in |
Body Dia. | 3/4 in |
Overall Length | 1-3/4 in |
Plunger Dia. | 0.3740 in |
Plunger Width | 1/4 in |
Body Length | 1-3/4 in |
Description
Spring Plunger, Thread Size 3/4 In.-10, Thread Length 1-3/4 in, Plunger Material Steel, Plunger Dia. 0.3740 in, Plunger Projection 0.3120 in, Mounting Type Threaded, Body Length 1-3/4 in, Final Nose Force 37.3 lb, Initial Nose Force 6.7 lb, Overall Length 1-3/4 in, Plunger Width 1/4 in, Handle Type Hex Socket Drive, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel, Retractable No, Thread Fully Threaded, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 3/16 High Speed Steel Reamer Right-Hand Spiral (5489000)
- DRILLCO 3/16 X 8.1/2 SDS PLUS DURATIP DRILL 1720 (172F1128)
- PARAGON DIAMOND TOOLS 3'' Zig-Zag Turbo Dry Core Bit (CBDZZ3)
- GEDORE Tubular Box Wrench, 19x22mm, Overall Length: 165mm (26 R 19X22)
- TE-CO Plunger, Hand W/Out lock, 5/8-11, 3.05, PK2 (54308X)
- TE-CO Spring Plunger, Blk Oxd, 1/4-20x1 L, PK5 (5210301)
- TE-CO Plunger, Spring, Steel, Zinc, 1/4-20, PK5 (52603)
- TE-CO Plunger, Ball, Steel, B/O, 5/8-11, 63/64, PK5 (52817)
- TE-CO Plunger, Hand W/Out lock, 5/8-11, 3.05, PK2 (54313X)
- TE-CO Plunger, Press Fit, Steel, B/O, 0.441, PK5 (53605)
- S & W MANUFACTURING Shrt Plunger, 316SS, Lght-E, 1/2”-13 (SSW10-8SL-316)
- Te-Co Spring Plungers