Shop All Spring Plungers
Te-Co
Plunger, Spring, Steel, B/O, 1/2-13, PK5
Mfr # 52010
Zoro # G2628342
product price: $35.99
/pk 5, $7.20/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Force Initial (Lb.) 6.60
- Finish black oxide
- Spring 302/304 Stainless
- Thread Size 1/2"-13
- Body Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 52010
- Zoro # G2628342
- Country of Origin United States
- Category Spring Plungers
Dimensions
Thread Size | 1/2"-13 |
Body Length (In.) | 1-1/4 |
Body Width (In.) | 0.500 |
Plunger Dia. (In.) | 0.248 |
Body Length | 1-1/4 in |
Plunger Width | 0.1880 in |
Plunger Dia. | 0.2480 in |
Thread Length | 1-1/4 in |
Overall Length | 1-1/4 in |
Body Dia. | 1/2 in |
Description
Spring Plunger, Thread Size 1/2 In.-13, Thread Length 1-1/4 in, Plunger Material Steel, Plunger Dia. 0.2480 in, Plunger Projection 1/4 in, Mounting Type Threaded, Body Length 1-1/4 in, Final Nose Force 17.4 lb, Initial Nose Force 6.6 lb, Overall Length 1-1/4 in, Plunger Width 0.1880 in, Handle Type Hex Socket Drive, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 5/32 in Tip, 1/4 in. Drive, SAE (SHB02202)
- PROTO 3/4" Drive Impact Socket Set, SAE, 13 pcs (J72104)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 1/2 (C10628)
- METABO Screwdriver Bit Set, PK12 (626721000)
- TE-CO Plunger, Spring, Steel, B/O, 1/2-13, 3/4, PK5 (52406)
- TE-CO Plunger, Hand, SS, 5/8-11, 3.05, PK2 (54204)
- TE-CO Plunger, Spring, Steel, Zinc, 1/4-20, PK5 (52603)
- TE-CO Plunger, Spring, Steel, Zinc, #10-32, 3/4, PK5 (52203)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 1.68, PK2 (54406X)
- TE-CO Plunger, Ball, Steel, Zinc, 1/2-13, 3/4, PK5 (52815)
- J.W. WINCO JW Winco GN817.4-10-12-5/8X11-CK Indexing Plunger (817.4-10-12-5/8X11-CK)
- Te-Co Spring Plungers