Shop All Spring Plungers
Te-Co
Plunger, Spring, Steel, B/O, 1-8, PK2
Mfr # 52013
Zoro # G0823855
original price:
$28.96
19% off
new price: $23.19
/pk 2, $11.60/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring 302/304 Stainless
- Type With Locking Element
- Plunger Travel (In.) 0.500
- Plunger Case Hardened Steel,Black Oxide
- Thread Size 1"-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 52013
- Zoro # G0823855
- Country of Origin United States
- Category Spring Plungers
Dimensions
Thread Size | 1"-8 |
Body Length (In.) | 2-13/32 |
Body Width (In.) | 1.000 |
Plunger Dia. (In.) | 0.499 |
Overall Length | 2-13/32 in |
Thread Length | 2-13/32 in |
Plunger Width | 3/8 in |
Body Dia. | 1 in |
Body Length | 2-13/32 in |
Plunger Dia. | 0.4990 in |
Description
Spring Plunger, Thread Size 1 In.-8, Thread Length 2-13/32 in, Plunger Material Steel, Plunger Dia. 0.4990 in, Plunger Projection 1/2 in, Mounting Type Threaded, Body Length 2-13/32 in, Final Nose Force 68 lb, Initial Nose Force 16 lb, Overall Length 2-13/32 in, Plunger Width 3/8 in, Handle Type Hex Socket Drive, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel, Retractable No, Thread Fully Threaded, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Angled Floor Scraper, Blade Width 4 in, Blade Length 4 in, Red, Steel (10-294)
- MAYHEW PRO Hollow Punch, Round, Steel, 7/16 x 1-1/8 In (50506)
- WIHA Precision Slotted Screwdriver 3/32 in Round (26039)
- VEGA Pozidriv 2 Insert Bit x 1 (125Z2A)
- TE-CO Plunger, Spring, Steel, B/O, 1/2-13, 3/4, PK5 (52406)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 1.13, PK2 (54351)
- TE-CO Plunger, Press Fit, Steel, B/O, 0.48, PK5 (53706)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 1.68, PK2 (54406X)
- TE-CO Plunger, Ball W/Out Lock, #10-32, PK5 (52801X)
- TE-CO Plunger, Hand, Steel, Zinc, 5/8-11, 3.05, PK2 (54308)
- J.W. WINCO JW Winco GN610-5-16-H Spring Loaded Shell (610-5-16-H)
- Te-Co Spring Plungers