Shop All Spring Plungers
Te-Co
Plunger, Spring, SS, 5/16-18, 9/16, PK5
Mfr # 53504
Zoro # G3187886
product price: $21.25
/pk 5, $4.25/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
- Force 1.50 Initial, 4.00 Final
- Type With Locking Element
- Plunger Dia. (In.) 0.135
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 53504
- Zoro # G3187886
- Country of Origin United States
- Category Spring Plungers
Dimensions
Plunger Dia. (In.) | 0.135 |
Body Length (In.) | 9/16 |
Body Width (In.) | 0.313 |
Thread Size | 5/16"-18 |
Body Length | 9/16 in |
Overall Length | 9/16 in |
Plunger Dia. | 0.1350 in |
Thread Length | 9/16 in |
Body Dia. | 0.3130 in |
Description
Spring Plunger, Thread Size 5/16 In.-18, Thread Length 9/16 in, Plunger Material Stainless Steel, Plunger Dia. 0.1350 in, Plunger Projection 0.0840 in, Mounting Type Threaded, Body Length 9/16 in, Final Nose Force 4 lb, Initial Nose Force 1.5 lb, Overall Length 9/16 in, Handle Type Slotted Drive, Application Often Used To Raise or Eject Parts, Body Material Stainless Steel, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap Plug, 3 Flutes (2LXG4)
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (47433CLB72362)
- AMPCO SAFETY TOOLS 1/2 in Drive, 15/16" 6 pt SAE Socket, 6 Points (DW-1/2D15/16)
- SEYMOUR MIDWEST MICHIGAN AXE WOOD 36""L (41847)
- TE-CO Plunger, Ball, SS, 1/4-20, 17/32, PK5 (52908)
- TE-CO Plunger, Spring W/Out Lock, 5/16-18, 1, PK5 (52008X)
- TE-CO Plunger, Hand W/Out lock, 5/8-11, 3.05, PK2 (54313X)
- TE-CO Plunger, Spring W/Out Lock, #8-32, PK5 (52003X)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 1.68, PK2 (54415)
- TE-CO Plunger, Ball W/Out Lock, #8-32, 11/32, PK5 (52923X)
- TE-CO Plunger, Ball, SS, #10-32, 33/64, PK5 (52905)
- Te-Co Spring Plungers