Shop All Spring Plungers
Te-Co
Plunger, Spring, SS, 5/16-18, 9/16, PK5
Mfr # 53404
Zoro # G1249157
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Stainless Steel
- Plunger Dia. (In.) 0.135
- End Force Initial (Lb.) 3.75
- Plunger 303 Stainless Steel
- Thread Size 5/16"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 53404
- Zoro # G1249157
- Country of Origin United States
- Category Spring Plungers
Dimensions
Plunger Dia. (In.) | 0.135 |
Thread Size | 5/16"-18 |
Body Width (In.) | 0.313 |
Body Length (In.) | 9/16 |
Overall Length | 9/16 in |
Body Length | 9/16 in |
Thread Length | 9/16 in |
Body Dia. | 0.3130 in |
Plunger Dia. | 0.1350 in |
Description
Spring Plunger, Thread Size 5/16 In.-18, Thread Length 9/16 in, Plunger Material Stainless Steel, Plunger Dia. 0.1350 in, Plunger Projection 0.0840 in, Mounting Type Threaded, Body Length 9/16 in, Final Nose Force 15.5 lb, Initial Nose Force 3.75 lb, Overall Length 9/16 in, Handle Type Slotted Drive, Application Often Used To Raise or Eject Parts, Body Material Stainless Steel, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Hurricane Power Bit Kit, No. 18-20, 2 pcs. (81011)
- OTC Rolling Head Pry Bar (7162)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (306014)
- WESTCOTT Meter Stick, Brass Ends, Clear Finish (10432)
- TE-CO Plunger, Ball, Steel, Zinc, 3/8-16, 5/8, PK5 (52810)
- TE-CO Plunger, Ball, SS, #10-32, 33/64, PK5 (52906)
- TE-CO Plunger, Ball W/Out Lock, #4-48, 3/16, PK5 (52901X)
- TE-CO Plunger, Spring, Steel, B/O, 1/2-13, 3/4, PK5 (52406)
- TE-CO Plunger, Ball W/Out Lock, 1/4-20, 17/32, PK5 (52909X)
- TE-CO Plunger, Spring W/Out Lock, #10-32, 3/4, PK5 (53204X)
- J.W. WINCO JW Winco GN817.4-6-6-M12X1.5-C-NI Indexing Plunger (817.4-6-6-M12X1.5-C-NI)
- Te-Co Spring Plungers