Shop All Spring Plungers
Te-Co
Plunger, Spring, SS, 3/8-16, 5/8, PK5
Mfr # 53505
Zoro # G3000103
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Force 1.50 Initial, 5.00 Final
- Thread Size 3/8"-16
- Type With Locking Element
- Plunger 303 Stainless Steel
- Function Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 53505
- Zoro # G3000103
- Country of Origin United States
- Category Spring Plungers
Dimensions
Thread Size | 3/8"-16 |
Body Width (In.) | 0.375 |
Plunger Dia. (In.) | 0.186 |
Body Length (In.) | 5/8 |
Body Dia. | 3/8 in |
Overall Length | 5/8 in |
Body Length | 5/8 in |
Plunger Dia. | 0.1860 in |
Thread Length | 5/8 in |
Description
Spring Plunger, Thread Size 3/8 In.-16, Thread Length 5/8 in, Plunger Material Stainless Steel, Plunger Dia. 0.1860 in, Plunger Projection 0.1100 in, Mounting Type Threaded, Body Length 5/8 in, Final Nose Force 5 lb, Initial Nose Force 1.5 lb, Overall Length 5/8 in, Handle Type Slotted Drive, Application Often Used To Raise or Eject Parts, Body Material Stainless Steel, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Barrel Pin 11/16 (9A613)
- MAKITA Angle Grinder 4 1/2" /5", 11.0 A, Paddle (GA5052)
- JONARD TOOLS Orange Stick, Both Flat, 3/16 In., PK100 (S-389M/100)
- WESTWARD Nut Driver, 11/32 in., Hollow, 3 in. (10J290)
- TE-CO Plunger, Spring, Steel, B/O, 3/4-10, PK2 (52012)
- TE-CO Plunger, Hand W/Out lock, 5/8-11, 3.05, PK2 (54313X)
- TE-CO Plunger, Spring W/Out Lock, 1/4-20, 1, PK5 (53205X)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 2.00, PK2 (54311)
- TE-CO Plunger, Press Fit, Steel, B/O, 0.48, PK5 (53706)
- TE-CO Plunger, Hand W/Out lock, 5/8-11, 3.05, PK2 (54308X)
- J.W. WINCO JW Winco GN717-6-M12X1.5-CK-ST Indexing Plunger (717-6-M12X1.5-CK-ST)
- Te-Co Spring Plungers