Shop All Spring Plungers
Te-Co
Plunger, Spring, SS, 3/8-16, 1-1/8, PK5
Mfr # 53209
Zoro # G1627272
product price: $48.49
/pk 5, $9.70/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Force Initial (Lb.) 5.50
- Type With Locking Element
- End Force Final (Lb.) 14.50
- Plunger 303 Stainless Steel
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 53209
- Zoro # G1627272
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Length (In.) | 1-1/8 |
Thread Size | 3/8"-16 |
Body Width (In.) | 0.375 |
Plunger Dia. (In.) | 0.186 |
Plunger Dia. | 0.1860 in |
Overall Length | 1-1/8 in |
Plunger Width | 1/8 in |
Body Length | 1-1/8 in |
Thread Length | 1-1/8 in |
Body Dia. | 3/8 in |
Description
Spring Plunger, Thread Size 3/8 In.-16, Thread Length 1-1/8 in, Plunger Material Stainless Steel, Plunger Dia. 0.1860 in, Plunger Projection 0.1870 in, Mounting Type Threaded, Body Length 1-1/8 in, Final Nose Force 14.5 lb, Initial Nose Force 5.5 lb, Overall Length 1-1/8 in, Plunger Width 1/8 in, Handle Type Hex Socket Drive, Application Often Used To Raise or Eject Parts, Body Material Stainless Steel, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN508-14-M12-8 T-Slot Nut Steel (12N14G17)
- SEGOMO TOOLS 5" Precision Diamond Knurled S2 Steel Automatic Center Hole Punch (M01072C)
- TESA BROWN & SHARPE Probe Holder, For Micro-Hite +M (00760243)
- URREA Nut Setter Bit, 5/16"X- 9/16" (10520)
- TE-CO Plunger, Hand, Steel, Zinc, 5/8-11, 3.05, PK2 (54313)
- TE-CO Plunger, Stl, 5/8inL, M8x1.25, 3.35 lb., PK5 (6390501)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 2.00, PK2 (54202X)
- TE-CO Plunger, Spring, SS, 3/8-16, 5/8, PK5 (53405)
- TE-CO Plunger, Spring, Steel, B/O, 3/8-16, PK5 (52009)
- TE-CO Plunger, Spring W/Out Lock, 3/8-16, PK5 (53209X)
- KIPP Indexing Plungers, all stainless steel, Style G, metric (K0634.001206)
- Te-Co Spring Plungers