Shop All Spring Plungers
Te-Co
Plunger, Spring, SS, 1/4-20, 3/4, PK5
Mfr # 53207
Zoro # G2123493
product price: $37.79
/pk 5, $7.56/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Force Final (Lb.) 9.00
- Plunger 303 Stainless Steel
- Plunger Dia. (In.) 0.119
- Function Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 53207
- Zoro # G2123493
- Country of Origin United States
- Category Spring Plungers
Dimensions
Plunger Dia. (In.) | 0.119 |
Body Length (In.) | 3/4 |
Body Width (In.) | 0.250 |
Thread Size | 1/4"-20 |
Overall Length | 3/4 in |
Plunger Dia. | 0.1190 in |
Body Dia. | 1/4 in |
Thread Length | 3/4 in |
Plunger Width | 0.0780 in |
Body Length | 3/4 in |
Description
Spring Plunger, Thread Size 1/4 In.-20, Thread Length 3/4 in, Plunger Material Stainless Steel, Plunger Dia. 0.1190 in, Plunger Projection 1/8 in, Mounting Type Threaded, Body Length 3/4 in, Final Nose Force 9 lb, Initial Nose Force 2 lb, Overall Length 3/4 in, Plunger Width 0.0780 in, Handle Type Hex Socket Drive, Application Often Used To Raise or Eject Parts, Body Material Stainless Steel, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2" Die Stocks (DWTDS2INCH)
- GREAT NECK 12-In Bolt Cutters (BC12)
- TEKTON 3/8 Inch Drive x 20 mm Deep 6-Point Impact Socket (SID13120)
- KRAFT TOOL Swaged Handle, Button, 1-3/8 x 72 in, Blue (CC336B)
- TE-CO Plunger, Spring, Steel, Zinc, #10-32, 3/4, PK5 (52203)
- TE-CO Plunger, Ball, Steel, B/O, #4-48, 3/16, PK5 (52821)
- TE-CO Plunger, Ball, Steel, Zinc, 3/8-16, 5/8, PK5 (52812)
- TE-CO Plunger, Spring, Steel, Zinc, 5/16-18, PK5 (52604)
- TE-CO Plunger, Ball, SS, #4-48, 3/16, PK5 (52901)
- TE-CO Plunger, Spring, Steel, Zinc, 1/4-20, 1, PK5 (52204)
- KIPP Spring Plunger Spring Force, Long Version D=M06 L=25, Steel, Comp:Ball Steel, Pu=10 (K0309.406)
- Te-Co Spring Plungers