Shop All Spring Plungers
Te-Co
Plunger, Spring, SS, 1/2-13, 3/4, PK5
Mfr # 53506
Zoro # G0647796
product price: $37.25
/pk 5, $7.45/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Force Initial (Lb.) 1.75
- Plunger Dia. (In.) 0.248
- Body Length (In.) 3/4
- Type With Locking Element
- Finish 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 53506
- Zoro # G0647796
- Country of Origin United States
- Category Spring Plungers
Dimensions
Plunger Dia. (In.) | 0.248 |
Body Length (In.) | 3/4 |
Thread Size | 1/2"-13 |
Body Width (In.) | 0.500 |
Body Length | 3/4 in |
Thread Length | 3/4 in |
Plunger Dia. | 0.2480 in |
Overall Length | 3/4 in |
Body Dia. | 1/2 in |
Description
Spring Plunger, Thread Size 1/2 In.-13, Thread Length 3/4 in, Plunger Material Stainless Steel, Plunger Dia. 0.2480 in, Plunger Projection 0.1510 in, Mounting Type Threaded, Body Length 3/4 in, Final Nose Force 5.5 lb, Initial Nose Force 1.75 lb, Overall Length 3/4 in, Handle Type Slotted Drive, Application Often Used To Raise or Eject Parts, Body Material Stainless Steel, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tension Lever, 1/2-13 Internal Thread, 20 Deg. Adjustable (K0108.3A51)
- DIAL MFG 12X1 Zinc Blow Pulley (6338)
- DIABLO Hole Saw 3/4" (DHS0750)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-490750X)
- TE-CO Plunger, Press Fit, Steel, B/O, 0.441, PK5 (53605)
- TE-CO Plunger, Press Fit, SS, 0.252, PK5 (53755)
- TE-CO M12X1.75" Nyl Ball Plngr Assy, NoLck, PK5 (63971X)
- TE-CO Plunger, Ball, SS, #10-32, 33/64, PK5 (52906)
- TE-CO Plunger, Spring, Steel, B/O, 1/4-20, 1, PK5 (52005)
- TE-CO Spring Plunger Wrench, PK 2 (53008)
- TE-CO Plunger, Ball W/Out Lock, #10-32, PK5 (52801X)
- Te-Co Spring Plungers