Shop All Spring Plungers
Te-Co
Plunger, Spring, SS, #10-32, 3/4, PK5
Mfr # 53303
Zoro # G2074186
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plunger Travel (In.) 0.125
- Type With Locking Element
- Spring 302/304 Stainless
- Plunger Dia. (In.) 0.093
- Function Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 53303
- Zoro # G2074186
- Country of Origin United States
- Category Spring Plungers
Dimensions
Plunger Dia. (In.) | 0.093 |
Thread Size | #10-32 |
Body Length (In.) | 3/4 |
Body Width (In.) | #10-32 |
Plunger Dia. | 0.0930 in |
Plunger Width | 0.0630 in |
Overall Length | 3/4 in |
Thread Length | 3/4 in |
Body Length | 3/4 in |
Description
Spring Plunger, Thread Size #10-32, Thread Length 3/4 in, Plunger Material Stainless Steel, Plunger Dia. 0.0930 in, Plunger Projection 1/8 in, Mounting Type Threaded, Body Length 3/4 in, Final Nose Force 2.7 lb, Initial Nose Force 1.3 lb, Overall Length 3/4 in, Plunger Width 0.0630 in, Handle Type Hex Socket Drive, Application Often Used To Raise or Eject Parts, Body Material Stainless Steel, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 7 mm-Spline (JSCVM07)
- TE-CO Plunger, Spring, Steel, B/O, #6-32, 3/8, PK5 (52002)
- RIDGID Foot Switch Assembly (37967)
- WERA Torsion Bit, Metric, 1/4", Hex, 0.8mm, 1" (05071000001)
- TE-CO Plunger, Ball, Steel, B/O, 1/2-13, 3/4, PK5 (52814)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 2.00, PK2 (54306X)
- TE-CO Spring Plunger, Blk Oxd, 10-32x3/4 L, PK5 (5210201)
- TE-CO Plunger, Spring, Steel, B/O, 1/2-13, 3/4, PK5 (52406)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 2.00, PK2 (54311)
- TE-CO Plunger, S.S, 33/64inL, M6x1.0, 0.45 lb., PK5 (6400301)
- TE-CO Plunger, Press Fit, SS, 0.252, PK5 (53755)
- Te-Co Spring Plungers