Shop All Spring Plungers
Te-Co
Plunger, Spring, SS, #10-32, 3/4, PK5
Mfr # 53204
Zoro # G0836482
product price: $32.19
/pk 5, $6.44/ea
$32.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plunger Dia. (In.) 0.093
- Thread Size #10-32
- Plunger 303 Stainless Steel
- Function Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 53204
- Zoro # G0836482
- Country of Origin United States
- Category Spring Plungers
Dimensions
Plunger Dia. (In.) | 0.093 |
Thread Size | #10-32 |
Body Length (In.) | 3/4 |
Body Width (In.) | #10-32 |
Thread Length | 3/4 in |
Body Length | 3/4 in |
Overall Length | 3/4 in |
Plunger Dia. | 0.0930 in |
Plunger Width | 0.0630 in |
Description
Spring Plunger, Thread Size #10-32, Thread Length 3/4 in, Plunger Material Stainless Steel, Plunger Dia. 0.0930 in, Plunger Projection 1/8 in, Mounting Type Threaded, Body Length 3/4 in, Final Nose Force 11.1 lb, Initial Nose Force 2.9 lb, Overall Length 3/4 in, Plunger Width 0.0630 in, Handle Type Hex Socket Drive, Application Often Used To Raise or Eject Parts, Body Material Stainless Steel, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 10" 6-Jaw Plain Back Self Centering Lathe Chuck (3900-4559)
- WESTWARD Slide, 16 in., PR (GGS_51247)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 13/64 (53906)
- IRWIN Hex Die, High Carbon Steel, RH, 1/2-20 (6545)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 2.00, PK2 (54311)
- TE-CO Plunger, Hand, SS, 5/8-11, 3.05, PK2 (54204)
- TE-CO Plunger, Spring, Steel, Zinc, 1/4-20, 1, PK5 (52204)
- TE-CO Plunger, Hand W/Out lock, 1/2-13, 2.00, PK2 (54312X)
- TE-CO Plunger, Spring W/Out Lock, 5/8-11, PK5 (52011X)
- TE-CO Plunger, Ball, SS, #10-32, 33/64, PK5 (52906)
- KIPP Indexing Plungers, all stainless steel, Style G, metric (K0634.001206)
- Te-Co Spring Plungers