Shop All Spring Plungers
Te-Co
Plunger, Press Fit, Steel, B/O, 1.100, PK5
Mfr # 53604
Zoro # G0533994
product price: $13.45
/pk 5, $2.69/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length (In.) 1.100
- End Force Final (Lb.) 9.00
- Body Black Oxide
- Body Width (In.) 0.500
- Plunger Travel (In.) 0.250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 53604
- Zoro # G0533994
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Length (In.) | 1.100 |
Body Width (In.) | 0.500 |
Plunger Dia. (In.) | 0.332 |
Plunger Dia. | 0.3320 in |
Flange Dia. | 11/16 in |
Body Dia. | 1/2 in |
Body Length | 1.1000 in |
Description
Spring Plunger, Thread Size -, Plunger Material Steel, Plunger Dia. 0.3320 in, Plunger Projection 1/4 in, Mounting Type Press Fit, Body Length 1.1000 in, Final Nose Force 9 lb, Flange Thickness 0.1340 in, Initial Nose Force 4 lb, With Flange Yes, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel, Flange Dia. 11/16 in, Retractable No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Digital Micrometer, 0 to 1", 0.0001, Ratchet (4KU87)
- POWERBUILT 9 Pc Long Arm Star Key Set (941203)
- WESTWARD 3/8 in Drive Torx(R) Socket Bit Torx(R) T20 Tip, 1 13/16 in L (53YV85)
- WESTWARD Pillar File, Bastard/Smooth, Rect, 6 In L (10Z739)
- TE-CO Spring Plunger, PK 10 (69401X01)
- TE-CO Plunger, Stl, 5/8inL, M8x1.25, Standard, PK5 (63905X01)
- TE-CO Plunger, Ball W/Out Lock, 3/8-16, 5/8, PK5 (52915X)
- TE-CO Plunger, Spring, SS, 1/4-20, 3/4, PK5 (53207)
- TE-CO Plunger, Hand W/Out lock, 1/2-13, 2.00, PK2 (54312X)
- TE-CO Plunger, Spring, Steel, Zinc, #6-32, 3/8, PK5 (52608)
- TE-CO Plunger w/o Locking, Ball, 3/8, 5/8, PK5 (53810X01)
- Te-Co Spring Plungers