Shop All Spring Plungers
Te-Co
Plunger, Press Fit, Steel, B/O, 0.441, PK5
Mfr # 53605
Zoro # G3000453
product price: $13.25
/pk 5, $2.65/ea
$13.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Function Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
- Plunger Dia. (In.) 0.121
- Type Press Fit
- End Force Initial (Lb.) 1.50
- Plunger Travel (In.) 0.094
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 53605
- Zoro # G3000453
- Country of Origin United States
- Category Spring Plungers
Dimensions
Plunger Dia. (In.) | 0.121 |
Body Width (In.) | 0.188 |
Body Length (In.) | 0.441 |
Plunger Dia. | 0.1210 in |
Flange Dia. | 1/4 in |
Body Length | 0.4410 in |
Body Dia. | 3/16 in |
Description
Spring Plunger, Thread Size -, Plunger Material Steel, Plunger Dia. 0.1210 in, Plunger Projection 0.0940 in, Mounting Type Press Fit, Body Length 0.4410 in, Final Nose Force 4.5 lb, Flange Thickness 0.0440 in, Initial Nose Force 1.5 lb, With Flange Yes, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel, Flange Dia. 1/4 in, Retractable No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91373-07-09-1/2)
- PROTO 1/2 in Drive, 5/8" Triple Square SAE Socket, 12 Points (J5420)
- ABANAKI Motor (MGRX4966)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 1/4-E (C72016)
- TE-CO Plunger, Spring, SS, 5/16-18, 9/16, PK5 (53404)
- TE-CO Plunger, Ball, Steel, B/O, 5/8-11, 63/64, PK5 (52817)
- TE-CO Plunger, Hand, SS, 5/8-11, 3.05, PK2 (54204)
- TE-CO Plunger, Spring, SS, 1/4-20, 17/32, PK5 (53403)
- TE-CO Plunger, Spring, Steel, B/O, 1-8, PK2 (52013)
- TE-CO Plunger, Hand, Steel, Zinc, 1/2-13, 2.00, PK2 (54312)
- ZORO SELECT Plunger Base, SS, 1/2-13 Thread, Plain (Z0382SS)
- Te-Co Spring Plungers