Shop All Spring Plungers
Te-Co
Plunger, Hand W/Out lock, 5/8-11, 3.05, PK2
Mfr # 54313X
Zoro # G1746927
product price: $29.89
/pk 2, $14.95/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Force 1.00 Initial, 5.00 Final
- Body Length (In.) 3.05
- Body Steel
- Plunger Case Hardened Steel, Zinc Plate
- Body Width (In.) 0.620
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 54313X
- Zoro # G1746927
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Length (In.) | 3.05 |
Body Width (In.) | 0.620 |
Thread Size | 5/8"-11 |
Plunger Dia. (In.) | 0.380 |
Body Length | 2 in |
Plunger Dia. | 0.3800 in |
Body Dia. | 5/8 in |
Overall Length | 3.0500 in |
Plunger Width | 0.6200 in |
Description
Spring Plunger, Thread Size 5/8 In.-11, Nose Shape Chamfered, Plunger Material Steel, Plunger Dia. 0.3800 in, Plunger Projection 1 in, Mounting Type Threaded, With Locking Plunger No, Body Length 2 in, Final Nose Force 5 lb, Initial Nose Force 1 lb, Overall Length 3.0500 in, Plunger Width 0.6200 in, Handle Type Lever, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc, Retractable Yes, Thread Partially Threaded, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 5mm BallPoint Hex 50mm 1/4 Sq. Drive (2011M.50-5)
- DRILL AMERICA 2" Forstner Drill Bit (DMS70-0150)
- KODIAK CUTTING TOOLS 1/16-27 High Speed Steel Taper Pipe Tap NPT (5512023)
- WESTWARD Box End Wrench, 5/8", 11/16" Head Sizes (446G58)
- TE-CO Spring Plunger, Blk Oxd, 5/16-18x1 L, PK5 (5210401)
- TE-CO Plunger, Hand W/Out lock, 1/2-13, 2.00, PK2 (54312X)
- TE-CO Plunger, Spring, Steel, Zinc, #10-32, PK5 (52602)
- TE-CO Plunger, Ball, SS, 1/2-13, 3/4, PK5 (52917)
- TE-CO Plunger, Hand, Steel, Zinc, 1/2-13, 2.11, PK2 (54307)
- TE-CO Plunger, Hand W/Out lock, 1/4-20, 1.14, PK2 (54414X)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 1.68, PK2 (54415X)
- Te-Co Spring Plungers