Shop All Spring Plungers
Te-Co
Plunger, Hand W/Out lock, 5/8-11, 3.05, PK2
Mfr # 54308X
Zoro # G0465297
product price: $33.85
/pk 2, $16.93/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Width (In.) 0.620
- Type Hand Retractable With Out lock
- Thread Size 5/8"-11
- Plunger Dia. (In.) 0.380
- Body Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 54308X
- Zoro # G0465297
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Width (In.) | 0.620 |
Thread Size | 5/8"-11 |
Plunger Dia. (In.) | 0.380 |
Body Length (In.) | 3.05 |
Body Length | 2 in |
Plunger Dia. | 0.3800 in |
Overall Length | 3.0500 in |
Thread Length | 1.8200 in |
Body Dia. | 5/8 in |
Plunger Width | 0.6200 in |
Description
Spring Plunger, Thread Size 5/8 In.-11, Thread Length 1.8200 in, Nose Shape Chamfered, Plunger Material Steel, Plunger Dia. 0.3800 in, Plunger Projection 1 in, Mounting Type Threaded, With Locking Plunger Yes, Body Length 2 in, Final Nose Force 5 lb, Initial Nose Force 1 lb, Overall Length 3.0500 in, Plunger Width 0.6200 in, Handle Type Lever, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc, Retractable Yes, Thread Partially Threaded, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Carbide Teeth Multi-Material Oscillating Multi-Tool Blade (5 pk) (49-25-1525)
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 3/8-16 Thread Size, 1.125"L, Steel (GN6C12504P7--21)
- GROZ 4lbs Blacksmith Hammer with Fiberglass Handle, 14" (BH/FG/4/14)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 4 (BPT58F18)
- TE-CO Plunger, Spring, SS, 5/16-18, 9/16, PK5 (53404)
- TE-CO Plunger, Spring W/Out Lock, 1/4-20, PK5 (53503X)
- TE-CO Plunger, Ball W/Out Lock, #5-40, 1/4, PK5 (52822X)
- TE-CO Plunger, Ball, SS, 5/8-11, 63/64, PK5 (52920)
- TE-CO Plunger, Spring, Steel, B/O, 3/4-10, PK2 (52012)
- TE-CO Plunger, Spring, Steel, B/O, 3/8-16, 5/8, PK5 (52405)
- J.W. WINCO JW Winco GN717-4-M6-A-ST Indexing Plunger (717-4-M6-A-ST)
- Te-Co Spring Plungers