Shop All Spring Plungers
Te-Co
Plunger, Hand W/Out lock, 3/8-16, 2.00, PK2
Mfr # 54306X
Zoro # G2206583
product price: $24.15
/pk 2, $12.08/ea
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Force 0.75 Initial, 3.75 Final
- Thread Size 3/8"-16
- Body Width (In.) 0.750
- Function Plunger Can Be Completely Withdrawn Into Body And Locked Into Retracted Position
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 54306X
- Zoro # G2206583
- Country of Origin United States
- Category Spring Plungers
Dimensions
Thread Size | 3/8"-16 |
Body Width (In.) | 0.750 |
Body Length (In.) | 2 |
Plunger Dia. (In.) | 0.250 |
Overall Length | 2 in |
Plunger Dia. | 1/4 in |
Body Dia. | 3/8 in |
Body Length | 1.3100 in |
Plunger Width | 0.3800 in |
Thread Length | 1.1800 in |
Description
Spring Plunger, Thread Size 3/8 In.-16, Thread Length 1.1800 in, Nose Shape Chamfered, Plunger Material Steel, Plunger Dia. 1/4 in, Plunger Projection 0.5600 in, Mounting Type Threaded, With Locking Plunger Yes, Body Length 1.3100 in, Final Nose Force 3.75 lb, Initial Nose Force 0.75 lb, Overall Length 2 in, Plunger Width 0.3800 in, Handle Type Lever, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc, Retractable Yes, Thread Partially Threaded, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #58 (C22647)
- EXAIR Threaded Line Vac- 316 SS, 1" (141100-316)
- MILWAUKEE TOOL 7/64" Thunderbolt Black Oxide Drill Bit (48-89-2713)
- KETT TOOL Pneumatic Fiber Cement Shears, Pistol Grip (1/2" Cut) P-593 (P-593)
- TE-CO Plunger, Ball, Steel, B/O, #4-48, 3/16, PK5 (52821)
- TE-CO Plunger, Press Fit, Steel, B/O, 0.48, PK5 (53706)
- TE-CO Plunger, Ball, Steel, B/O, 1/2-13, 3/4, PK5 (52814)
- TE-CO Plunger, Ball, Steel, Zinc, #10-32, 33/64, PK5 (52801)
- TE-CO Plunger, Spring, Steel, B/O, 5/16-18, 1, PK5 (52008)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 1.13, PK2 (54351)
- KIPP Indexing Plungers for thin-walled parts Style A (K0735.31206)
- Te-Co Spring Plungers