Shop All Spring Plungers
Te-Co
Plunger, Hand W/Out lock, 3/8-16, 2.00, PK2
Mfr # 54202X
Zoro # G2467385
product price: $39.75
/pk 2, $19.88/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plunger Travel (In.) 0.560
- Thread Size 3/8"-16
- Spring Stainless Steel
- Body Steel
- Type Hand Retractable With Out lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 54202X
- Zoro # G2467385
- Country of Origin United States
- Category Spring Plungers
Dimensions
Thread Size | 3/8"-16 |
Body Length (In.) | 2.00 |
Plunger Dia. (In.) | 0.250 |
Body Width (In.) | 0.750 |
Plunger Width | 0.3800 in |
Body Length | 1.3100 in |
Plunger Dia. | 1/4 in |
Overall Length | 2 in |
Body Dia. | 3/4 in |
Thread Length | 1.1800 in |
Description
Spring Plunger, Thread Size 3/8 In.-16, Thread Length 1.1800 in, Nose Shape Chamfered, Plunger Material Stainless Steel, Plunger Dia. 1/4 in, Plunger Projection 0.5600 in, Mounting Type Threaded, With Locking Plunger Yes, Body Length 1.3100 in, Final Nose Force 3.75 lb, Initial Nose Force 0.75 lb, Overall Length 2 in, Plunger Width 0.3800 in, Handle Type Lever, Body Material Stainless Steel, Retractable Yes, Thread Partially Threaded, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Nut Driver 15.0mm (32239)
- COLLIS WORKHOLDING HD TAP DRIVER 2-1/2 PIPE TAP 5MT (70556)
- MILWAUKEE TOOL 60 Ft. Fish Stick Combo Kit (48-22-4156)
- MORSE Band Saw Blade, 14 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C812M42-14' 6)
- TE-CO Plunger, Ball, Steel, B/O, 5/8-11, 63/64, PK5 (52817)
- TE-CO Plunger, Ball, Steel, Zinc, 3/8-16, 5/8, PK5 (52810)
- TE-CO Plunger, Spring, Steel, Zinc, 1/4-20, 1, PK5 (52204)
- TE-CO Plunger, Spring, SS, 1/4-20, 1, PK5 (53205)
- TE-CO Plunger, Spring W/Out Lock, 5/8-11, PK5 (52209X)
- TE-CO Plunger, Ball, Steel, Zinc, 1/2-13, 3/4, PK5 (52815)
- TE-CO Plunger, Ball, Steel, 5/16-18, 37/64, PK5 (52809)
- Te-Co Spring Plungers