Shop All Spring Plungers
Te-Co
Plunger, Hand W/Out lock, 3/8-16, 1.68, PK2
Mfr # 54415X
Zoro # G0534064
product price: $24.39
/pk 2, $12.20/ea
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plunger Dia. (In.) 0.233
- Type Hand Retractable With Out lock
- Thread Size 3/8"-16
- Force 2.00 Initial, 4.00 Final
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 54415X
- Zoro # G0534064
- Country of Origin United States
- Category Spring Plungers
Dimensions
Plunger Dia. (In.) | 0.233 |
Thread Size | 3/8"-16 |
Body Length (In.) | 1.68 |
Body Width (In.) | 0.375 |
Thread Length | 1.2000 in |
Overall Length | 1.6800 in |
Body Dia. | 3/8 in |
Plunger Dia. | 0.2330 in |
Ring Dia. | 0.9800 in |
Body Length | 1.2000 in |
Description
Spring Plunger, Thread Size 3/8 In.-16, Thread Length 1.2000 in, Nose Shape Chamfered, Plunger Material Steel, Plunger Dia. 0.2330 in, Plunger Projection 3/8 in, Mounting Type Threaded, With Locking Plunger Yes, Body Length 1.2000 in, Final Nose Force 4 lb, Initial Nose Force 2 lb, Overall Length 1.6800 in, Ring Dia. 0.9800 in, Handle Type Pull Ring, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc, Retractable Yes, Thread Fully Threaded, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (79645CLB113505)
- CHANNELLOCK TOOL ROLL-1 5pc Technicians Plier Set (TOOL ROLL-1)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 1/8 (C70007)
- KO-KEN Wheel Nut Socket 21mm Extra Thin walled 65mm Color coded Protector 1/2 Sq. Drive (4300PMZ.65-21)
- TE-CO Plunger, Spring, SS, 1/4-20, 17/32, PK5 (53403)
- TE-CO Plunger, Ball, SS, 1/2-13, 3/4, PK5 (52917)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 2.00, PK2 (54306)
- TE-CO Plunger, Ball, Steel, B/O, 1/2-13, 3/4, PK5 (52814)
- TE-CO Plunger, Stl, 1/3inL, M4x0.7, 0.90 lb., PK5 (6390101)
- TE-CO Spring Plunger, Blk Oxd, 1/4-20x1 L, PK5 (5210301)
- TE-CO Plunger, Spring W/Out Lock, #8-32, PK5 (52003X)
- Te-Co Spring Plungers