Shop All Spring Plungers
Te-Co
Plunger, Hand W/Out lock, 3/8-16, 1.68, PK2
Mfr # 54406X
Zoro # G0815473
product price: $35.55
/pk 2, $17.78/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Spring 302/304 Stainless
- Type Hand Retractable With Out lock
- Function Plunger Can Be Completely Withdrawn Into Body And Locked Into Retracted Position
- Plunger Travel (In.) 0.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 54406X
- Zoro # G0815473
- Country of Origin United States
- Category Spring Plungers
Dimensions
Thread Size | 3/8"-16 |
Plunger Dia. (In.) | 0.233 |
Body Width (In.) | 0.375 |
Body Length (In.) | 1.68 |
Plunger Dia. | 0.2330 in |
Thread Length | 1.2000 in |
Ring Dia. | 0.9800 in |
Overall Length | 1.6800 in |
Body Length | 1.2000 in |
Body Dia. | 3/8 in |
Description
Spring Plunger, Thread Size 3/8 In.-16, Thread Length 1.2000 in, Nose Shape Chamfered, Plunger Material Stainless Steel, Plunger Dia. 0.2330 in, Plunger Projection 3/8 in, Mounting Type Threaded, With Locking Plunger Yes, Body Length 1.2000 in, Final Nose Force 4 lb, Initial Nose Force 2 lb, Overall Length 1.6800 in, Ring Dia. 0.9800 in, Handle Type Pull Ring, Body Material Stainless Steel, Retractable Yes, Thread Fully Threaded, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1-1/4"x31"x36" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1320)
- PROTO Retaining Ring Plier Tips (J364-T45)
- PROTO Torque Multiplier, 750 ft-lb, 1/2x3/4In Dr (J6202A)
- WARWOOD TOOL 36 Offset Pinch Bar (15870)
- TE-CO Plunger, Ball, Steel, B/O, 1/2-13, 3/4, PK5 (52814)
- TE-CO Plunger, Ball, Steel, Zinc, 3/8-16, 5/8, PK5 (52812)
- TE-CO Plunger, Ball, SS, 5/8-11, 63/64, PK5 (52920)
- TE-CO Plunger, Spring, Steel, Zinc, 5/16-18, 1, PK5 (52206)
- TE-CO Spring Plunger, 1/4-20x1 L, PK5 (5230801)
- TE-CO Plunger, Ball W/Out Lock, 5/16-18, PK5 (52911X)
- J.W. WINCO JW Winco GN717-5-M8-C-ST Indexing Plunger (717-5-M8-C-ST)
- Te-Co Spring Plungers