Shop All Spring Plungers
Te-Co
Plunger, Hand W/Out lock, 3/8-16, 1.13, PK2
Mfr # 54351X
Zoro # G1237957
product price: $21.95
/pk 2, $10.98/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Force 0.25 Initial, 10.25 Final
- Body Steel
- Function Fully Retractable Plunger, And Designed For Applications With Limited Space
- Plunger Travel (In.) 0.300
- Thread Size 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 54351X
- Zoro # G1237957
- Country of Origin United States
- Category Spring Plungers
Dimensions
Thread Size | 3/8"-16 |
Body Length (In.) | 1.13 |
Plunger Dia. (In.) | 0.250 |
Body Width (In.) | 0.250 |
Thread Length | 0.62 in |
Overall Length | 1.43 in |
Body Length | 1.13 in |
Plunger Width | 0.25 in |
Body Dia. | 1/4 in |
Plunger Dia. | 1/4 in |
Body Diameter | 0.25 in |
Handle Diameter | 9/64 in |
Handle Length | 0.72 in |
Description
Spring Plunger, Thread Size 3/8 In.-16, Thread Length 0.62 in, Nose Shape Chamfered, Plunger Material Steel, Plunger Dia. 1/4 in, Plunger Projection 0.3 in, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 1.13 in, Final Nose Force 1.25 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.25 lbf, Overall Length 1.43 in, Plunger Width 0.25 in, Thread Pitch 0.063 in, Handle Type Lever, Application For Applications With Limited Space, Body Finish Zinc-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=10-32, D1= 25, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A1)
- INNOVATIVE COMPONENTS Four Prong Knob, 3/8-16 Thread Size, 1.125"L, Thru Tap, Steel (GN6C----4P7--21)
- GREENLEE Knock Out Punch (K3P-2-1/2)
- ZORO SELECT Chucking Reamer, 5.5mm, 6 Flute, HSS (13H723)
- TE-CO Plunger, Spring, Steel, B/O, 3/8-16, PK5 (52009)
- TE-CO Plunger, Spring, Steel, Zinc, 1-8, PK2 (52211)
- TE-CO Plunger, Hand, Steel, Zinc, 5/8-11, 1.88, PK2 (54353)
- TE-CO Spring Plunger, Blk Oxd, 10-32x3/4 L, PK5 (5210201)
- TE-CO Spring Plunger Wrench, PK 2 (53006)
- TE-CO Plunger, Ball W/Out Lock, #8-32, 11/32, PK5 (52923X)
- TE-CO Plunger, Hand, Steel, Zinc, 5/8-11, 3.05, PK2 (54313)
- Te-Co Spring Plungers